Beli turnbuckle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Deskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye (Jarum Keras)atribut:
- Material: SS 304
- Crosby Turnbuckle Eye & Eye (Jarum Keras)Deskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye. For turnbuckle sizes 1/4” through 2-1/2”, a shackle one size smaller can be reeved through eye.• Modified UNJ thread on end fittings for improved fatigue properties.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load, and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties, and material traceability, not addressed by ASME B30.26.atribut:
- Thread: UNC
- POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)atribut:
- Material: Galvanized
- Crosby Turnbuckle (Jarum Keras)atribut:
- UNSPSC: 31160000
- POWERTEC Turnbuckle US Type Jaw & Jaw (Jarum Keras)atribut:
- Material: Galvanized Steel
- TOP RIG Turnbuckle Eye & Eye Galvanized (Jarum Keras)atribut:
- Size (mm): 22
- Finishing: Galvanized
- TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)atribut:
- Finishing Material: Stainless Steel (SUS304)
- Reference Working Load (kN): 0.49
- Screw Diameter: W3/16
- Dimension L (mm): 70
- Dimension L1 (mm): 115
- Dimension L2 (mm): 160
- Dimension S (mm): 7
- Dimension W (mm): 14
- Mass (g /package): 82
- Package Quantity (pieces): 2
- POWERTEC Wire Rope 7x7 SS304 (Tali Kawat Sling)atribut:
- Construction: 7x7
- Core: IWRC
- Safety Standard Europe: EN 12385-4
- Strength Grade (N/mm²): 1570
- Surface: SS 304
- Wire Rope Diameter (mm): 0.5-4
- POWERTEC Wire Rope Clip (Klem Seling)Deskripsi:Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
- Draeger Flow test for air, setatribut:
- Part Number: CH00216
Daftar Harga turnbuckle Terbaru October 2026
| POWERTEC Turnbuckle JIS Hook & Hook (Jarum Keras) | Rp28.900 |
| Crosby Turnbuckle Jaw & Jaw (Jarum Keras) | Rp1.999.900 |
| POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye (Jarum Keras) | Rp29.900 |
| POWERTEC Turnbuckle JIS Eye & Eye (Jarum Keras) | Rp30.900 |
| Crosby Turnbuckle Eye & Eye (Jarum Keras) | Rp1.699.900 |
| POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras) | Rp6.900 |
| Crosby Turnbuckle (Jarum Keras) | Rp1.899.900 |
| Non Brand Turnbuckle Hook & Eye (Jarum Keras) | Rp11.900 |
| POWERTEC Turnbuckle JIS Hook & Eye (Jarum Keras) | Rp29.900 |
| ROHA Turnbuckle (Jarum Keras) | Rp92.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/n3P107572831-1.jpg)
/0oP107970024-1.jpg)
/odP107572877-2.jpg)
/m6P107572798-1.jpg)
/06P107970006-1.jpg)
/leP107572770-1.jpg)
/09P112148009-1.jpg)
/j8P104969692-1.jpg)
/mlP107572813-1.jpg)
/asP103676388-1.jpg)
/irP114776675-1.jpg)
/foP108183564-1.jpg)
/okP107970884-1.jpg)
/P101001326-1.jpg)
/7mP117848274-1.jpg)
/5kP103675200-1.jpg)
/j5P108183689-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/Draeger%20Flow%20test%20for%20air%2C%20set/p0P104664900-2.jpg)
/nzP112175863-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)