Beli clevis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  2. Crosby Hook Swivel Shur Loc (Kait Sling Mata)
    Mulai

    Rp6.799.900

    Crosby Hook Swivel Shur Loc (Kait Sling Mata)
    Deskripsi:
    • The S-1326 hook is a positioning device and is not intended to rotate under load. For swivel hook designed to rotate under load, use the S-13326.• S-13326 Swivel Hook utilizes anti-friction bearing design which allows hook to rotate freely under load.• Rated for both wire rope and for use with Grade 80/100 chain.• Forged alloy steel, Quenched & Tempered.• Individually Proof Tested at 2-1/2 times the chain Working Load Limit with certification.• Recessed trigger design is flush with the hook body, protecting the trigger from potential damage.• Easy to operate with enlarged thumb access.• Positive lock latch is self-locking when hook is loaded.• Trigger repair kit available (S-4316). Consists of spring, roll pin, and trigger.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• The SHUR-LOC® Hook, if properly installed and locked, can be used for personnel lifting applications and meets the intent of OSHA Rule 1926.1431(g) (1)(i)(A) and 1926.1501(g)(4)(iv)(B).
  3. TRUSCO Stainless Screw Shackle
    Mulai

    Rp169.900

    TRUSCO Stainless Screw Shackle
    Deskripsi:
    A pin type standard shackle.As a connecting bracket.
    atribut:
    • Material: Stainless steel (SUS304)
    • Dimensions d (mm): 4
    • Dimension B (mm): 8
    • Working Load Reference (kN): 0.49
    • Thread Size: M4
    • Dimension L (mm): 16
  4. RS PRO Clevis Rod Cylinder
    Mulai

    Rp169.900

    RS PRO Clevis Rod Cylinder
    Deskripsi:
    RS PRO Clevis Rod Cylinder – Fits 40 mm Bore Size.The RS PRO clevis rod cylinder is designed to meet the high standards required for pneumatic systems, offering seamless integration and adaptability. Equipped with a secure lockable pin yoke, it ensures reliable performance and stability in demanding environments.Why Would You Choose This Clevis Rod Cylinder?The robust yoke design includes a lockable pin for added security, making it ideal for applications that require a stable and fixed connection. Built for ISO cylinder stems, the clevis includes a fork with a convenient clip, featuring a female-threaded design for easy attachment and compatibility.ApplicationsPneumatic Cylinders
    atribut:
    • For use with: Cylinder
    • Product Type: Yoke
  5. RS PRO Cylinder Clevis to Fit
    Mulai

    Rp269.900

    RS PRO Cylinder Clevis to Fit
    Deskripsi:
    RS PRO Clevis Bracket – With PinEnhance your industrial and mechanical applications with RS PRO male clevis brackets, crafted from premium steel to deliver an outstanding strength-to-weight ratio. These brackets offer robust stability without unnecessary weight, ensuring dependable, long-lasting performance even in the most challenging environments.Variants Available SeparatelyBore Size: 12 mm - RS stock no: 176-1600ApplicationsPneumatic AutomationAutomotive
    atribut:
    • Product Type: Clevis Bracket
  6. RS PRO Cylinder Clevis for Use with Clevis Pin
    Mulai

    Rp719.900

    RS PRO Cylinder Clevis for Use with Clevis Pin
    Deskripsi:
    RS PRO Clevis Bracket - Rear Male Clevis MountComplete your industrial and mechanical applications with the RS PRO male clevis brackets, engineered from high-quality aluminium for an exceptional strength-to-weight ratio. These brackets provide robust stability without the burden of excess weight, delivering long-lasting performance for even the most demanding environments.Variants Available SeparatelyBore Size 80 mm - RS stock no: 176-1563ApplicationsPneumatic Automation
    atribut:
    • For use with: Clevis Pin
    • Product Type: Clevis Bracket
  7. JDT Grade 8 Master Links with Clevis Attachments TAGV1
    Mulai

    Rp499.900

    JDT Grade 8 Master Links with Clevis Attachments TAGV1
    Deskripsi:
    NORM8 Master link in Grade 8 for 1-leg chain slings acc. to EN 818-4. Consists of one NORM8 master link and an drop forged clevis connector.The surface is RAL 3000 flamed red, powder coated or painted. Other custom designs are available upon request. With RFID - chip available.
  8. RS PRO Bright Zinc Plated Steel Clevis Pin (Pin Engsel Galvanis)
    Mulai

    Rp169.900

    RS PRO Bright Zinc Plated Steel Clevis Pin (Pin Engsel Galvanis)
    Deskripsi:
    RS PRO Clevis PinsBrought to you from the trusted brand RS PRO, a high-quality bright zinc plated clevis pin designed to connect components that rotate or swivel. Steel clevis pins are a type of fastener commonly used on agricultural machinery, motor engines, or as a replacement secure pin for jack stands. They are extremely versatile, easy to install, and locked into place via a retaining clip. Once installed the clevis pin will remain in place and will not work loose under vibration.Also referred to asLink pinHinge pinSpecificationMild steel constructionImperial Diameter: 3/16 in, 1 /4 in, 5/16 in, 3/8 inLength: 1 /2 in, 5/8 in, 3 /4 in, 1 in, 1-1 /4 in, 1-1/2 inYou may also need!RS PRO offer a selection of bright zinc-plated steel retaining clips compatible with clevis pins. Browse our offer using the improved filters to find you ideal solution.Working length of pin is less than nominal lengthFor 3/16 pins subtract 0·145in, for 1/4 pins 0·176, for 5/16 pins 0·224 and for 3/8 pins 0·25 from nominal length to find the working length
    atribut:
    • Diameter (inch): 3/8
    • Finish: Bright Zinc Plated
    • Length (inch): 1
    • Material: Steel
    • Part Type: Clevis Pin
  9. Crosby Hammerlock
    Mulai

    Rp759.900

  10. JDT Enorm 10 Clevis Sling Hook GH (Kait Crane / Pengait Kargo)
    Mulai

    Rp519.900

    JDT Enorm 10 Clevis Sling Hook GH (Kait Crane / Pengait Kargo)
    Deskripsi:
    Clevis sling hook EN 1677-2
    atribut:
    • Working Load Limit (WLL) (t): 2.5
    • Dimension A (mm): 44
    • Dimension B (mm): 21
    • Dimension D3 (mm): 48
    • Dimension H (mm): 27
    • Dimensions m (mm): 30
    • Dimensions t (mm): 93
    • Size (mm): 8
  11. SpanSet Clevis Safety Hook (Kait Crane / Pengait Kargo)
    Mulai

    Rp619.900

    SpanSet Clevis Safety Hook (Kait Crane / Pengait Kargo)
    atribut:
    • Grade: 100
    • Standard: EN 1677, GS-MO 15-06
    • Finisihing: Blue dipped, RAL 5001
  12. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Daftar Harga clevis Terbaru October 2026
Camozzi Rod ClevisRp83.900
POWERTEC Clevis Sling Hook with Latch (Kait Crane / Pengait Kargo)Rp149.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
POWERTEC Clevis Grab Hook (Kait Crane / Pengait Kargo)Rp31.900
Crosby Hook Swivel Shur Loc (Kait Sling Mata)Rp6.799.900
TRUSCO Stainless Screw ShackleRp169.900
RS PRO Clevis Rod CylinderRp169.900
RS PRO Cylinder Clevis to FitRp269.900
RS PRO Cylinder Clevis for Use with Clevis PinRp719.900
JDT Grade 8 Master Links with Clevis Attachments TAGV1Rp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)