Beli tungsten carbide tipped di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tip Saw Japan Tipped Saw for Galvalume Steel Plate and Sheet MetalDeskripsi:-Realizes a light cutting feel with a thin blade design.-For galvanized steel sheets and metal-based siding boards.atribut:
- Cutting Performance (Steel) (mm): 2
- Base Metal Materials: Tool Steel
- Tip Material: Tungsten Carbide
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- Kennedy T/C Tipped Etching Pen C/W Pocket ClipDeskripsi:For marking, scoring and identification on hard and soft materials including alloy, copper, stainless steel, glass and ceramics. Overall length: 180mm.atribut:
- Retractability: Fixed
- Tip Material: Tungsten Carbide
- Overall Length: 180mm
- Type: Scriber
- Includes: Pocket Clip
- Part Number: KEN5184200K
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for AluminiumDeskripsi:-Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.atribut:
- Cutting Performance Aluminum: 3mm
- Base Metal Materials: Special Alloy
- Tip Material: Carbide
- TRUSCO Tokumaru Tip Saw for SteelDeskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- AKM TCT Circular Saw (Gergaji Bulat Carbide Tip)atribut:
- Material: TCT (Tungsten Carbide Tipped)
- TOWA Tungsten Carbide Tipped Saw Blade (TH3 for Aluminium)atribut:
- Number of Teeth: 60 T
- SKF GE TXE-2LS Type Radial Spherical Plain BearingsDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.atribut:
- Sealing: Seal on both sides
- Sealing Type: Triple-lip
- Relubrication Feature: Without
- Maintenance: Maintenance-free
- Sliding Contact Surface Combination: Steel/PTFE fabric
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Specific Dynamic Load Factor (N/mm²): 300
- Specific Static Load Factor (N/mm²): 500
- KADUR Blank Knife TCTatribut:
- Length (mm): 650
- Thickness (mm): 8
- Material: TCT (Tungsten Carbide Tipped)
- MILWAUKEE Mata Gergaji BundarDeskripsi:Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.atribut:
- Arbor Shape: Round
- For Use With Saw Type: Circular Saws
- Tip Material: Carbide Tipped
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- SUNHAYATO Etching Setatribut:
- Etching Bath Size (mm): 220x40x273
- Etching Bath Capacity (ml): 1400
- Etching Substrate Size (mm): 150x200
- Air Pumps Standard (V/W): AC100/1 (50/60Hz)
- Package Size (mm): 450x290x220
Daftar Harga tungsten carbide tipped Terbaru March 2026
| Tip Saw Japan Tipped Saw for Galvalume Steel Plate and Sheet Metal | Rp979.900 |
| Kinzo Tungsten Carbide Tipped Saw Blade (TH3 for Aluminium) | Rp359.900 |
| YAMASIN Powder Titanium Tip Saw Metal Master | Rp729.900 |
| Kennedy T/C Tipped Etching Pen C/W Pocket Clip | Rp119.900 |
| C-Mart Tungsten Carbide Tipped Saw Blade | Rp42.900 |
| Tip Saw Japan Tip Saw for stainless | Rp1.799.900 |
| LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium | Rp989.900 |
| TRUSCO Tokumaru Tip Saw for Steel | Rp459.900 |
| Kinzo Tungsten Carbide Tipped Saw Blade (TRD & TRC for Wood) | Rp279.900 |
| METABO Mitre Saw | Rp4.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102083789-1.jpg)




%20Carbide%20Tipped%20Saw%20ZetFlashar%20for%20Aluminium/P102770890-1.jpg)

/P102083796-1.jpg)


/4oP108105168-1.jpg)
/P102083826-1.jpg)