GENERAL TOOLS Metal Marking Scriber

Sebelum PPN:
Rp189.900 - Rp819.900
Spesifikasi
UNSPSC27112303
Handle MaterialAluminium
Handle TextureKnurled
Magnetic TipNonmagnetic
Removable TipRemovable Tip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-end scribers, also known as pocket scribers, have one marking tip.
Feature
Scriber w/Magnet Handle Material Aluminum Handle Texture Knurled Magnetic Tip Magnetic Removable Tip Removable Tip Threaded Tip Non-Threaded Tip Tip Material Carbide Tip Type Straight Overall Length 5 7/16 in Features Replaceable Point (#88P) Screw Chuck for Reversing Point When Not in Use Finish Stainless Steel Handle Diameter 5/16 in Includes Pocket Clip Product Type Scriber Magnet

Ulasan Produk

Tidak ada ulasan