Beli tuner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp759.900

    RYU Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Tube Diameter (mm): 6
    • No Load Speed (rpm): 2800
    • Power (W): 750
  2. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp449.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  3. KRISBOW Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp699.900

    KRISBOW Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 400
  4. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp759.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  5. TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp299.900

    TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Deskripsi:
    Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.
    atribut:
    • Finishing Material: AL203 Natural Rubber
    • Maximum Rotation Speed (rpm): 30000
    • Purpose of Use: Optimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
    • Shaft Diameter x Shaft Length (mm): 3x30
    • Usage Tool: Micro Grinder
  6. RYU Cordless Driver (Mesin Bor Obeng Baterai)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp249.900

    RYU Cordless Driver (Mesin Bor Obeng Baterai)
    atribut:
    • Battery Voltage (V): 4.8
    • Reversible: Yes
  7. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp339.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  8. Yukido Porting Tuner Set (Set Tuner Porting)
    Mulai

    Rp589.900

    Yukido Porting Tuner Set (Set Tuner Porting)
    Deskripsi:
    Include:20pcs amplas silinder13pcs batu gerinda5pcs batu potong7pcs mata tuner diamond6pcs mata bor besi2pcs dudukan batu gerinda2pcs dudukan amplas silinder2 pcs pin skrup4pcs collet6pcs polishing10pcs batu gerinda tuner3pcs sikat nylon3pcs sikat kuningan3pak amplas silinder1 pak batu potong
    atribut:
    • Collet Diameter (mm): 3
    • No Load Speed (rpm): 28000
    • Power Consumption (W): 130
  9. TRUSCO Carbide Burr Tapered
    42%
    Mulai

    Rp109.900

    TRUSCO Carbide Burr Tapered
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.Conform Grinding, deburring, removal of beads of welding from chamfering for all metals, nonferrous metals, resins, etc.
  10. monotaro Rotary Burr (Mata Bor Tuner)
    Mulai

    Rp159.900

    monotaro Rotary Burr (Mata Bor Tuner)
    atribut:
    • Shank Diameter (mm): 3
    • Blade Diameter (mm): 3
    • Blade Length (mm): 12.7
    • Material: All Carbride
    • Cut Name: Double Cut
    • Total Length (mm): 38
  11. TJAP MATA Electric Mini Die Grinder (Gerinda Lurus)
    Mulai

    Rp689.900

    TJAP MATA Electric Mini Die Grinder (Gerinda Lurus)
    atribut:
    • Power (W): 135
    • No Load Speed (rpm): 10000-32000
  12. PFERD Combidisc Grit60Forte CD38A (Amplas Bulat)
    Mulai

    Rp34.900

    PFERD Combidisc Grit60Forte CD38A (Amplas Bulat)
    Deskripsi:
    ABRASIVE DISC 60 CD38A-FORTE 266090 adalah ampla s berbentuk lingkaran/disc untuk proses penghalusan.Kertas abrasive d isc ini cocok untuk komponen logam dan material benda kerja lain, am plas disc ini mempunyai kecepatan maksimum 16000 Rpm dengan kelebihan tidak menghasilkan panas yang berlebihan. Amplas disc ini dibuat dari material Aluminium Oxide A-Forte dengan ukuran 38 MM .Amplas dis c ini biasa digunakan di bengkel dan industri sebagai alat bantu p enghalusan permukaan.
    atribut:
    • Arbor (mm): 6x40
    • Application: Metal
    • Diameter (mm): 38
    • Dimensions (cm): 4x4x1
    • Item: Sanding Disc
    • Grit Size: 60
    • Type: Abrasive Disc A
    • Abrasive Material: Aluminium Oxide A-Forte
    • Maximum Speed (rpm): 16000
  13. NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    Mulai

    Rp359.900

    NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)
    atribut:
    • Maximum Working Rotation Speed (rpm): 60000
  14. K55 Carbide Rotary Burrs (Mata Bor Tuner)
    Mulai

    Rp199.900

    K55 Carbide Rotary Burrs (Mata Bor Tuner)
    atribut:
    • Size (mm): 8x20x65x6
Daftar Harga tuner Terbaru November 2026
RYU Die Grinder (Mesin Gerinda Tuner)Rp759.900
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp449.900
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900
JCK Cylinder with End Cut (Mata Bor Tuner)Rp149.900
KRISBOW Die Grinder (Mesin Gerinda Tuner)Rp699.900
JCK Cone (Included Angle)Rp159.900
KRISBOW Cordless Mini Grinder (Gerinda)Rp759.900
TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)Rp299.900
RYU Cordless Driver (Mesin Bor Obeng Baterai)Rp249.900
TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Rp339.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)