TRUSCO Rubber-Mounted Grinding Wheel (Mata Tuner Batu)

Rating:
80% of 100
(1)
Kondisi Barang:
Sebelum PPN:
Rp299.900 - Rp379.900
Spesifikasi
Finishing MaterialAL203 Natural Rubber
Maximum Rotation Speed (rpm)30000
Purpose of UseOptimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
Shaft Diameter x Shaft Length (mm)3x30
Usage ToolMicro Grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.

Ulasan Produk