Beli tubing smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Tubing THatribut:
- Made To Order: Standard
- SMC Tubing TUZatribut:
- Color: Black
- SMC Tubing Tatribut:
- Made To Order: Standard
- SMC Air & Water Polyurethane TubingDeskripsi:Standard polyurethane tubing resists hydrolysis, oils, cold, and algae growth in air and water applications. It connects without tube support for air and water lines, car wash equipment, robotics, and paint applications.atribut:
- UNSPSC: 31160000
- SMC Elbow Union KQ2L without Sealant Metric Sizeatribut:
- Color: Body: white, release bush: light gray
- Assured Pressure Resistance (MPa): 3
- Sealing Type: [Male screw] (-) No sealant
- Shape: Elbow union
- Suitable fluid: Air, water
- Thread Standard: Mounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
- Type Of Thread: RRc
- Working Pressure Range (kPa-Mpa): -101
- OMRON NX Series NX1P2 CPU Unitatribut:
- Input: (Built-in) DC input type
- Shape: Built-in input / output, DC power type
- OMRON Power Supply S8VK-C TypeDeskripsi:Cost-effective Single Phase Power Supply Universal input and Safety standards for worldwide applications Space-saving Compact Design. Input Voltage: Single phase 100 to 240V AC, 90 to 350V DC.atribut:
- Family Type: S8VK-C
- PUMA (Otomotif) Water Accu Aquadest (Air Aki Aquadest)Deskripsi:H2O , air murni , purified water atau biasa kita sebut dengan Aquadest adalah air hasil proses penyulingan yang mempunyai kadar mineral sangat kecil dan proses kita lakukan di ruangan khusus maka ke sterilan air terjaga .Air ini dapat di pakai di laboratorium sebagai pelarut bahan kimia , kegiatan medis , pembuatan sabun , kosmetik , jamu , nebulizer , obat-obatanatribut:
- TDS (ppm): 0-3
- E-Coli: 0
- Airway PU Tubeatribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
- Mr. Flex Nylon Tubing Hose (Selang Nilon)Deskripsi:Mr Flex Nylon TubingKegunaan untuk angin, air, minyakatribut:
- Color: Assorted
- Temperature Range (°C): -51 to 91
- Working Pressure at 70°F (psi): 225
- PISCO Polyurethane TubeDeskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- SMC Nylon Tube (Selang Nilon)atribut:
- Made To Order: Standard
- SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)atribut:
- Length (m/roll): 20
Daftar Harga tubing smc Terbaru January 2026
| SMC Tubing TU (Selang PU) | Rp78.000 |
| SMC Soft Nylon Tubing | Rp349.900 |
| SMC Tubing TL | Rp2.999.900 |
| SMC Tubing TH | Rp1.399.900 |
| SMC Tubing TUZ | Rp509.900 |
| SMC Tubing T | Rp639.900 |
| SMC Tubing TRBU | Rp1.199.900 |
| SMC Air & Water Polyurethane Tubing | Rp1.199.900 |
| SMC Elbow Union KQ2L without Sealant Metric Size | Rp38.900 |
| OMRON NX Series NX1P2 CPU Unit | Rp21.999.900 |
Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)



















































































































































/7iP102082270-7.jpg)











%20Water%20Accu%20Aquadest%20(Air%20Aki%20Aquadest)/qkP106186956-2.jpg)

/55P106652185-1.jpg)

/5kP106652200-1.jpg)

/mcP102076804-2.jpg)
/fqP102077566-2.jpg)