Visionmed Cell Freezing Container

Sebelum PPN:
Rp3.299.900 - Rp3.599.900
Spesifikasi
Pack Info (wells/pcs)12
Packing Dimensions (mm)440x310x260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cell freezing container does not need any alcohol liquid. It can provide cells with a cooling rate of -1°C per minute under -80°C refrigerator conditions, meeting the optimal conditions for cryopreservation of most cells. It is made of high-grade polyethylene foam material and contains an alloy inner core, which has no impact on the freezing environment and will not affect other frozen samples around it. The cell cryopreservation effect is consistent and the experiment is reproducible.
Warning
Instructions:
- Place the cryopreservation tube containing cells into the cell freezing container, and cover the lid
- Place the cell freezing container into a -80°C refrigerator and freeze it for more than 4 hours to achieve the cryopreservation effect
- Take out the cell freezing container and quickly move the cryogenic tube to a liquid nitrogen environment for storage or other subsequent operation


Precautions:
- Before putting it in the refrigerator, make sure the metal ring is lying flat on the bottom of the container and the lid is closed
- After placing it in the refrigerator, avoid being close to other objects and make sure there is a 2.5cm gap around it
- Please keep it in a dry and cool place when not in use, and try to avoid high temperature above 60°C and ultraviolet light
- It is strongly recommended to check the cell viability after cryopreservation before terminating the culture of the original cell line
Feature
- Easy to use
- No alcoholic liquid required for freezing
- Lower cost of use
- Better cell viability
- Good experimental repeatability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait