Biologix Cryovial Self-Standing (Botol Kriogenik)

Sebelum PPN:
Rp899.900
Spesifikasi
MaterialPP
Temperature Resistance (°C)-86 to 121
TypeVial
ColorAmber
Height (mm)47.5
SterileYes
BottomSelf-Standing
Volume (ml)2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Made of medical grade polypropylene
- Can be repeatedly frozen and thawed
- Universal screw threads for use
- Tubes fit most common rotors
- Tubes fit standard 1-inch and 2-inch freezer boxes
- Autoclavable to 121°C and freezable to -86°C
- 81-0055 0.5ml self-standing vials are brown, and can fit 81-0006 brown caps
- DNase & RNase free, endotoxin free, and human DNA free

Ulasan Produk

Tidak ada ulasan