Beli tube6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fitok Hand Tube Benders (Metric Size)Deskripsi:Specification: HTB Series Hand Tube Benders for 10mm Tube the bend radius is 24mm.atribut:
- Body Material: 316 Stainless Steel
- ARAM Tube Hose PP (Selang)atribut:
- Total Length (m): 20
- Color: Transparent
- Finish Material: Polypropylene (PP)
- Maximum Working Pressure (MPa): 0.25
- monotaro Warning Light Single Tube Mounting AdapterDeskripsi:Use monotaro brand / Solar flash warning light (single pipe type only) when attached to a single tubeatribut:
- Body outside dimension (width W x depth D x height H) (mm): About 82 x 55 x 119 (not including the threaded portion)
- Type: Diameter 48.6mm for single tube
- Material: Polyethylene, iron (galvanized)
- KRISBOW Tube Bender (Alat Pembengkok Pipa)Deskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- Suji Wood Rack (Rak Kayu) Sample Tube 6 Hole (Lubang) Ø32mmatribut:
- Color: Natural
- Fitok Hand Tube Benders (Fractional Size) (Alat Pembengkok Pipa)Deskripsi:Specification: HTB Series Hand Tube Benders for 1/4inch Tube the bend radius is 0.75inch.atribut:
- Body Material: 316 Stainless Steel
- DLAB Tube RollersDeskripsi:Classic Tube Roller, variable speed, 6 rollers -Rocking and Rolling motions for complete mixing. -Six (6) roller design with small footprint and easy cleaning. -Designed for continuous operation.atribut:
- Speed Range (rpm): 0-70
- Brother Tube and Label Printeratribut:
- Media Type: TZe Laminated Tape, HGe Laminated Tape, HSe Heat Shrink Tube
- Tape Width (mm): TZe: 3.5, 6, 9, 12, 18, 24, 36, HGe: 6, 9, 12, 18, 24, 36, HSe: 5.8, 8.8, 11.7, 17.7, 23.6
- Dimensions (mm): 338x188x173
- Print Resolution (dpi): 360
- No. Of Lines Printable: 2 (Tube), 17 (Label)
- AC Adapter: AD9100ESA
- Copy Printing: Yes
- Cutter: Auto and half cutter
- Mirror Printing: Yes
- Number of Characters: 826
- Number of Symbols: 465
- Power Supply: AC adapter adapter (AD9100ESA): 24 V Battery (Optional), Li-ion Battery (PA-BT-4000LI): 14.4 V
- Printing Speed (mm/s): 40 (Tube printing), 60 (Label printing)
- MERCK Dialyzer D-Tubing Mega MWCO 6-8 kDaDeskripsi:D-Tube Dialyzers Mini, Midi, Maxi, and MegaThe D-Tube Dialyzers be used for dialysis and electroelution of proteins, RNA, DNA, and oligonucleotides from polyacrylamide or agarose gels. The disposable, single-use tubes require no syringes, microcentrifuge, or laborious steps to manipulate small sample volumes. The sample is added and removed using a standard laboratory pipette. Available with molecular weight cutoffs (MWCO) from 3.5 to 14 kDa, the D-Tube Dialyzers volumes are designed in four capacities: mini (10-250 mL), midi (50-800 micro; l), maxi (500-3000 mL ), and mega (10ml, 15ml, and 20ml). The membrane is ultra-clean, EDTA-treated regenerated cellulose, sulfur- and heavy metal-free.The D-Tube Dialyzers Mini, Midi and Maxi Contain 10 D-Tube Dialyzers and one floating rack that can hold up to four D-Tube Dialyzers. The D-Tube Dialyzers Mega Contain 10 or 50 tubes and one or five floating racks to hold one D-Tube Mega in the exchange buffer.D-Tube electroelution Accessory KitThe D-Tube electroelution Accessory Kit Provides a support tray for the D-Tube Dialyzers (compatible with most commercially-available horizontal electrophoresis units) and optimized reagents for protein and nucleic acid precipitation electroelution following. The kit contains an optimized buffer Also for the removal of SDS from the protein extracted samples, making them compatible with MALDI-MS analysis.The combination of D-Tube Dialyzers and D-Tube electroelution Accessory Kit Provides a unique tool for extraction of any protein, protein-protein and protein-DNA complexes from the non-denaturing and denaturing (SDS) polyacrylamide gels with 60% recovery yield in less than 2 hours. The procedure efficientlyrecovers proteins and simultaneously removes ampholytes from proteins run on 2D gels. Extracted proteins are compatible with most downstream applications such as MALDIMS, animal immunization for antibodyproduction, HPLC analysis, peptide mapping, and functional assays. In addition, D-Tube Dialyzers can be used for oligonucleotides, RNA and DNA extraction from both polyacrylamide and agarose gels. efficientextraction (> 90%) is Achieved for 15 nt oligos and for up to 80 kbp DNA fragments.
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- PISCO Tubing Fitting Straight (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Vacuum Pressure: -100kPa
Daftar Harga tube6 Terbaru October 2026
| Fitok Hand Tube Benders (Metric Size) | Rp3.699.900 |
| ARAM Tube Hose PP (Selang) | Rp229.900 |
| monotaro Warning Light Single Tube Mounting Adapter | Rp45.900 |
| KRISBOW Tube Bender (Alat Pembengkok Pipa) | Rp179.900 |
| Manostar Pitot Tube | Rp529.900 |
| Suji Wood Rack (Rak Kayu) Sample Tube 6 Hole (Lubang) Ø32mm | Rp139.900 |
| Fitok Hand Tube Benders (Fractional Size) (Alat Pembengkok Pipa) | Rp3.699.900 |
| DLAB Tube Rollers | Rp7.599.900 |
| Brother Tube and Label Printer | Rp12.999.900 |
| Suji Wood Rack (Rak Kayu) Sample Tube 6 Hole with Cork Stopper (Lubang Dengan Sumbat Gabus) Ø30mm | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/rrP104079999-1.jpg)
/d0P105525468-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/monotaro%20Warning%20Light%20Single%20Tube%20Mounting%20Adapter/m5P103193797-1.jpg)
/d8P103638476-8.jpg)

%20Sample%20Tube%206%20Hole%20(Lubang)%20%C3%9832mm/8wP104622320-2.jpg)
%20(Alat%20Pembengkok%20Pipa)/r8P104079980-2.jpg)


%20Sample%20Tube%206%20Hole%20with%20Cork%20Stopper%20(Lubang%20Dengan%20Sumbat%20Gabus)%20%C3%9830mm/9fP104622339-2.jpg)

/P102529153-1.jpg)
/P102691593-1.jpg)
%20Lurus/PISCO%20Tubing%20Fitting%20Straight%20(Sambungan%20Lurus)/P102529162-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)