ARAM Tube Hose PP (Selang)

Sebelum PPN:
Rp229.900 - Rp1.899.900
Spesifikasi
Total Length (m)20
ColorTransparent
Finish MaterialPolypropylene (PP)
Maximum Working Pressure (MPa)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
- Main raw material is polypropylene flexibility tube.
- Compatible to the eluted material test of sterilized infusion set standard 6.1. (although it conforms to medical treatment standards, please do not use it for medical treatment.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait