monotaro Warning Light Single Tube Mounting Adapter

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp45.900
Spesifikasi
Body outside dimension (width W x depth D x height H) (mm)About 82 x 55 x 119 (not including the threaded portion)
TypeDiameter 48.6mm for single tube
MaterialPolyethylene, iron (galvanized)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Use monotaro brand / Solar flash warning light (single pipe type only) when attached to a single tube
Warning
Please do not use in any applications . Please do not use in places such as use of fire. . When tightening the screw is fitted such as gloves, please be used with caution so as not to pinch your fingers.
Feature
It becomes adapter for attaching a warning light in a single tube. It can be installed in a typical single tube diameter phi 48.6 (cm). Put a finger through the hole in the side of the body, you can also switch the operation of the warning light.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait