Beli trusco face shield di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Face ShieldDeskripsi:Application: Purposes are protecting eyes from glare, etc. Purpose: Drug, bush cutter, grinder.atribut:
- Type: Disaster prevention
- Dimensions (mm): About 255x200
- Material (Frame): Aluminium
- Material (Lens): Polycarbonate
- Material (headband): Polypropylene
- Lens Thickness (mm): 1.8
- Model : Headed
- TRUSCO Face Shieldatribut:
- Specification: ANSI standard product (Z87)
- Weight (g): 251
- Lens Color: Clear
- Material (Lens): Polycarbonate (scratches prevention processing)
- Wearing Method: Direct head
- TRUSCO Faceshield (Wearing Type)Deskripsi:Purpose: Work with spark and super luminosity.atribut:
- Type: Welding mask
- Color: Green (double type)
- Weight (g): 330
- Material (Frame): Aluminium
- Degree of Shading: Lens top: #8 Lens bottom: #2
- Material (Lens): Porika hard coat
- Material (headband): Polyethylene
- UV Transmittance (%): 313nm:0.001, 365nm:0.001
- Model : Wearing double type
- TRUSCO Faceshield Wearing typeatribut:
- Compatible: (Helmet):MP type, baseball cap type, with groove type
- Mounting Bracket: BM-TK
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- CHEETAH Sepatu Safety Low Cut Revolution PU 3002H (Sepatu Proyek)Deskripsi:Cheetah Revolusi PU (Polyurethane) menawarkan outsole yang tahan lama namun lembut, memberikan peredam kejut yang baik sementara tetap mempertahankan sifat ringan dan fleksibel, sementara itu "Deep Cleats" dirancang untuk mencakar ke tanah untuk memberikan traksi yang superior di medan berlumpur. Revolusi PU dengan Full Safety Features dapat menahan tekanan 200 Joule toe caps dan sesuai dengan standar keselamatan EN. Model ini dilengkapi dengan "Antistatic Outsole" dan fitur "Steel Midsole".atribut:
- Color: Black
- Outsole: Polyurethane
- SNI License: Yes
- SNI Number: 157/W/RE/B/V/2017
- TRUSCO Safety goggles with visor (sealed soft fit type)atribut:
- Lens Thickness (mm): 2
- KRISBOW Pelindung Kepala dan Face Shieldatribut:
- Material: ABS
- Type: Faceshield
- CIG Head Protection Visor+Head Gear TitanDeskripsi:- Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installedatribut:
- Material: Polycarbonate (visor)
- Visor Size (mm): 220x200x170
- Application For: protection against foreign particles, chemical splash, dust and heat
- Standards Approvals: EN166
- Blue Eagle Face Shield dengan Visoratribut:
- Material: Polycarbonate
- KRISBOW Face Shield dengan Visor (Pelindung Wajah)atribut:
- Dimensions (mm): 200x200x60
- Type: Faceshield Mounted
- Color: Clear
- KRISBOW Face Shield dengan Pelindung KepalaDeskripsi:Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
- LEGION Faceshield HelmetDeskripsi:Mask and eye distance control valveBreathable sea surfaceRear regulatoratribut:
- Color: Yellow
- Visor Material: PP Cap + PVC visor plastic faceshield
- SIEMENS InverterDeskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- TECHNO Faceshield And VisorDeskripsi:Faceshield and Visor "TECHNO" 0452- Visor Ringan dan kokoh, sehingga pekerja dapat dengan nyaman menggunakannya dalam waktu lama.- Inner visor memiliki sistem penguncian fastrack sehingga memudahkan dan lebih cepat dalam menyesuaikannya.- Inner visor, dapat disesuaikan pada semua ukuran kepala.- Pada depan inner, pada bagian depan inner dilapisi dengan spon yang membuat pemakai merasa nyaman.- Penguncian Visor, memiliki penguncian yang mudah saat memasang atau melepaskan visor.- Engsel Visor, memiliki engsel sehingga faceshield dapat dinaikkan atau diturunkan.- Memenuhi standar ANSI Z87.1- Faceshield meliki alumunium bond sehingga kokohatribut:
- Color: Clear & Yellow
- Material Faceshield: Polycarbonate
- Visor Material: Polypropelene
- Alumunium Bound: YES
- Height (inch): 8
- Width (inch): 15 1/2
- Thickness (mm): 1
- Standard: EN 166:2002-04
- IMJ Safety Vest with 4 PocketDeskripsi:Safety vest with 4 pocket and scotlight.atribut:
- Material: American Drill
- Size: All size
- TRUSCO Talf Welding Face ShieldDeskripsi:-Lined double layer face shield that can be used for welding/blowing work.-Can be attached to a helmet without mounting brackets.-It is a lined face shield that cuts infrared rays.-ANSI Z87 + Compliant Product -For welding and blowing work of shading ° #8 to #11. (when double alignment)atribut:
- Face Dimension (DxLxW): 75x210x145mm
- Shielding°: Face #3/Front Plate #9
- Face Lens Color: Green
- Main Face (Large): Shading° #3 (ANSI)
- Front Plate (Small): Shading° #6 to #9 (ANSI)
- Front Plate Dimension: 25x97x140mm
- Face Material: Polycarbonate (PC) resin
- Headgear Materials: Plastic
- Purpose of Use: For welding and blowing work of shading degree #8 to #11. (when double alignment)
Daftar Harga trusco face shield Terbaru March 2026
| TRUSCO Face Shield | Rp479.900 |
| TRUSCO Face Shield | Rp349.900 |
| TRUSCO Faceshield | Rp499.900 |
| TRUSCO Faceshield (Wearing Type) | Rp599.900 |
| TRUSCO Faceshield Wearing type | Rp479.900 |
| TRUSCO Thickness Gauge (General) | Rp109.900 |
| CHEETAH Sepatu Safety Low Cut Revolution PU 3002H (Sepatu Proyek) | Rp349.900 |
| TRUSCO Safety goggles with visor (sealed soft fit type) | Rp419.900 |
| KRISBOW Pelindung Kepala dan Face Shield | Rp98.900 |
| CIG Head Protection Visor+Head Gear Titan | Rp109.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/TRUSCO%20Face%20Shield/e9P102185513-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/TRUSCO%20Face%20Shield/P102008560-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Dipasang%20di%20Helm/TRUSCO%20Faceshield/4iP101504162-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/TRUSCO%20Faceshield%20(Wearing%20Type)/P102185506-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Dipasang%20di%20Helm/TRUSCO%20Faceshield%20Wearing%20type/P102008591-1.jpg)
/P101000756-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/CHEETAH%20Sepatu%20Safety%20Low%20Cut%20Revolution%20PU%203002H%20(Sepatu%20Proyek)/14P101000040-17.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/TRUSCO%20Safety%20goggles%20with%20visor%20(sealed%20soft%20fit%20type)/P102012628-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Pelindung%20Kepala%20dan%20Face%20Shield/3jP101516127-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/CIG%20Head%20Protection%20Visor%2BHead%20Gear%20Titan/P102086018-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Face%20Shield%20dengan%20Visor/P103096005-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Face%20Shield%20dengan%20Visor%20(Pelindung%20Wajah)/32P101516110-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/KRISBOW%20Face%20Shield%20dengan%20Pelindung%20Kepala/hlP104568633-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/LEGION%20Faceshield%20Helmet/asP106837388-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Suji%20Face%20Shield%20Mask/48P105217152-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/TECHNO%20Faceshield%20And%20Visor/a3P106148363-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Interx%20Faceshield/8dP103862301-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/IMJ%20Safety%20Vest%20with%204%20Pocket/m5P103520797-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Helmet-Mounted/TRUSCO%20Talf%20Welding%20Face%20Shield/P102641862-2.jpg)