Beli trusco air reel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Reelatribut:
- Fluid: Air
- Hose Dimension (Overall Length) (m): 30
- Hose Length (m): 1 (Primary Side)
- Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0 to 60
- TRUSCO Air Reel with One-Touch Couplingatribut:
- Primary-Side Hose Length (m): 1
- Finishing Material: Hose: PVC Elastomer
- Working Fluid: Air
- Working Temperature Range (°C): -10 to 60
- TRUSCO Air Reel, Swing Coupleratribut:
- Fluid: Air
- Hose Dimension (Overall Length) (m): 20
- Hose Length (m): Primary Side / 1
- Working Pressure (MPa): 1.5
- Operating Temperature Range (°C): -10 to 60
- monotaro Air Drum Revolution Type 30m Hose AttachingDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (mm): 330x355x255
- Package Weight (g): 6990
- Material (Hose): Polyurethane resin
- Hose Length (m): (Drum) 30, (air-capture side) 1 Company of L type Cutter
- Air Outlet: 1/4 Coupler
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5x10
- Mass (kg): 7
- Maximum Pressure (kgf/cm²): 15
- TRUSCO Air Reelatribut:
- Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
- Fluid: Compressed Air
- Hose Length (m): 1 (Primary Side)
- Material (Hose): PVC-Based Elastomer
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Limits: Over 10 over 60 degC
- Using Coupler: (Coupler Plug) Nut Type Plug 1/4
- Weight (g): 4300
- Body Material: Steel
- HATAYA Air Hose Reel (Selang Gulung)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- NICHIDO Automatic Air Reel, Auto Airatribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- TEKIRO Selang Kompresor GulungDeskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- KRISBOW Selang Angin Gulung Bahan Karetatribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TRIENS Air Hose Reel (Easy Hose Replacement)atribut:
- Material: Hose:Urethane
- TRUSCO Auto Air Reelatribut:
- Material: Main body:Plastic, Hose:Polyurethane (Mesh)
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 12
- Width (mm): 158
- Depth (mm): 360
- Height (mm): 260
- Kenmaster Gulungan Selang AirDeskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- TEKIRO Semprotan Angin Tiup (Spray Gun)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Size (inch): 12
- Dimension 1 (mm): 391
- Dimension 2 (mm): 266
- Dimension 3 (mm): 132
- Dimension 4 (mm): 40
- Dimension 5 (mm): 12
- Dimension 6 (mm): 11
- Nozzle Length (mm): 250
- Overall Length (mm): 400
- TRUSCO Folding Transport Truckatribut:
- Accessories: Rubber for Fixing Luggage
- Body Material: Aluminium
- Material: Carrier: Aluminium Die-Casting, Wheels: Rubber
Daftar Harga trusco air reel Terbaru March 2026
| TRUSCO Air Reel | Rp3.899.900 |
| TRUSCO Air Reel with One-Touch Coupling | Rp3.099.900 |
| TRUSCO Air Reel, Swing Coupler | Rp3.299.900 |
| monotaro Air Drum Revolution Type 30m Hose Attaching | Rp2.199.900 |
| TRUSCO Air Reel | Rp2.099.900 |
| HATAYA Air Hose Reel (Selang Gulung) | Rp4.099.900 |
| TRUSCO Auto Air Reel (Selang Gulung) | Rp2.799.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.799.900 |
| NICHIDO Automatic Air Reel, Auto Air | Rp999.900 |
| TEKIRO Selang Kompresor Gulung | Rp579.900 |
Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)
























































































































































/P102023273-1.jpg)
/P101000894-1.jpg)







/P102005873-2.jpg)


/bmP101000418-2.jpg)