Beli triplek per lembar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  2. Daun Mas Plywood Melamine (Triplek Melamin)
    Mulai

    Rp219.900

    Daun Mas Plywood Melamine (Triplek Melamin)
    Deskripsi:
    Triplek melamin dengan warna putih doff, terbal 3mm
    atribut:
    • Size (mmxcmxcm): 3x122x244
  3. Non Brand Plywood Melamine (Triplek Melamin)
    Mulai

    Rp249.900

    Non Brand Plywood Melamine (Triplek Melamin)
    atribut:
    • Size (mm): 1220x2440x3
    • Color: Putih
    • Thickness (mm): 3
  4. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  5. SAPPORO Triplek
    Mulai

    Rp179.900

  6. Non Brand Plywood Concrete Formwork (Tripleks)
    Mulai

    Rp739.900

    Non Brand Plywood Concrete Formwork (Tripleks)
    Deskripsi:
    Plywood with excellent water resistance.Ideal when using concrete formwork
    atribut:
    • Thickness (mm): 12
    • Standard: T1
    • Formaldehyde grade: 3
    • Dimensions (mm): 900x1800
  7. WINSTON Triplek Melamin
    Mulai

    Rp299.900

    WINSTON Triplek Melamin
    Deskripsi:
    material dekoratif yang terbuat dari kayu lapis (multiplek/sengon) yang salah satu permukaannya dilapisi resin melamin. Lapisan ini membuat kayu lebih tahan gores, anti noda, mudah dibersihkan, dan memberikan tampilan akhir yang mengkilap (gloss) atau tidak mengkilap (doff)
    atribut:
    • Length (mm): 2440
    • Side: 1 side only
    • Width (mm): 1220
  8. Sika Tile Grout (Pengisi Nat Keramik)
    Mulai

    Rp14.900

    Sika Tile Grout (Pengisi Nat Keramik)
    Deskripsi:
    Sika Tile Grout is a one component, pre-packed tile grout combining cement with selected pigment and several admixtures. It fills the spaces between tiles, provides stability, and also aesthetic function.- Prevent cracks- Non-Sag / slump (thixotropic) application- Consistent colour quality
    atribut:
    • Volume (Kg): 1
    • Packaging: Bag
    • Shelf Life: 9 months from date of production if stored properly in original, unopened and undamaged sealed packaging
    • Storage Conditions: Store in dry conditions at temperatures between +5°C and +30°C
    • Density (kg/L): ~1.86
    • Ambient Air Temperature (°C ): +15 to +40
    • Pot Life (hour): 1
  9. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  10. Shinpo Tempat Sampah/Tong Sampah Injak Kotak (Trash Bin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

  11. Shinpo Tempat Sampah/Tong Sampah Injak Sudut Stigma (Trash Bin)
    Mulai

    Rp629.900

    Shinpo Tempat Sampah/Tong Sampah Injak Sudut Stigma (Trash Bin)
    Deskripsi:
    Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.
    atribut:
    • Size (mm): 410x405x680
    • Package Dimension (mm): 415x410x830
    • Volume (L): 70
    • Color: Grey
    • Volume (m³): 0.14
  12. SMT Wing Nut SUS304 (Mur Kupu-kupu)
    Mulai

    Rp27.900

    SMT Wing Nut SUS304 (Mur Kupu-kupu)
    atribut:
    • Material: SUS 304
    • Type: Slotted
  13. TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)
    Mulai

    Rp199.900

    TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
  14. Non Brand Common Nails for Wood (Paku Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Non Brand Common Nails for Wood (Paku Kayu)
    Deskripsi:
    Paku Kayu / Wood Nail
  15. Unit Signs Plywood (Kayu Lapis)
    Mulai

    Rp229.900

    Unit Signs Plywood (Kayu Lapis)
    Deskripsi:
    It is a plywood board on which signs can be attached.* There are individual differences in color.
    atribut:
    • Thickness (mm): 5.5
  16. Mpoin Karpet Talang
    Mulai

    Rp819.900

    Mpoin Karpet Talang
    atribut:
    • Length (m): 50
  17. TaffPACK Adhesive Cloth Tape Heat Resistant (Lakban Kain Tahan Panas)
    Mulai

    Rp8.900

    TaffPACK Adhesive Cloth Tape Heat Resistant (Lakban Kain Tahan Panas)
    Deskripsi:
    Kabel yang terkelupas sangat berbahaya apabila dibiarkan, untuk mengatasinya Anda dapat menggunakan lakban kain yang satu ini. Terbuat dari kain non-woven, lakban ini tahan lama dan tahan aus yang sangat cocok digunakan pada berbagai alat elektronik, seperti menyambung kabel yang terkelupas. Memiliki perekat yang kuat dan mampu menahan suhu tinggi dengan baik.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Kain Adhesive Cloth Tape Heat Resistant 15M - TF11
    atribut:
    • Color: Black
    • Length (m): 15
Daftar Harga triplek per lembar Terbaru October 2026
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
Daun Mas Plywood Melamine (Triplek Melamin)Rp219.900
Happan Plywood Multiplex/Triplex Board (Papan Plywood Multiplek/Triplek)Rp3.099.900
Non Brand Plywood Melamine (Triplek Melamin)Rp249.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
SAPPORO TriplekRp179.900
Non Brand Plywood Concrete Formwork (Tripleks)Rp739.900
WINSTON Triplek MelaminRp299.900
Sika Tile Grout (Pengisi Nat Keramik)Rp14.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp11.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)