Beli multiplek di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- Daun Mas Plywood Melamine (Triplek Melamin)Deskripsi:Triplek melamin dengan warna putih doff, terbal 3mmatribut:
- Size (mmxcmxcm): 3x122x244
- CTI Multiplek Meranti Campuratribut:
- Size (mm): 9
- Non Brand Plywood Melamine (Triplek Melamin)atribut:
- Size (mm): 1220x2440x3
- Color: Putih
- Thickness (mm): 3
- Non Brand Plywood Concrete Formwork (Tripleks)Deskripsi:Plywood with excellent water resistance.Ideal when using concrete formworkatribut:
- Thickness (mm): 12
- Standard: T1
- Formaldehyde grade: 3
- Dimensions (mm): 900x1800
- TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- Figo Air Pressure Hose (With A Pair Of Nipples) / Air Pressure Hose (Selang Angin / Selang Kompresor)atribut:
- Size (inch): 3/8
- Working Pressure (Bar): 50
- Impala Thinner Super Gloss Quality (Tiner)Deskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
- FUJI STAR (Sankyo-Rikagaku) Sankyo FRNZ sponge abrasiveDeskripsi:This product has a structure in which aluminum oxide abrasive grains are applied to a special sponge, and combines abrasive power with flexibility. It is also adaptable to curved surfaces, and can polish areas that cannot be polished with conventional waterproof abrasive paper that has a hard base material. It is suitable for polishing not only metal but also wood, plastic, etc. It is not easily clogged and can be washed with water. It is more adaptable than sheet abrasives and has better abrasive performance than non-woven abrasives, improving workability. There is no need to attach it to a cushion pad during the polishing process, making processing even easier and faster.Metal, wood, plastic, hobby, DIY, base material and coating polishingatribut:
- Length (mm): 140
- Width (mm): 114
- RIONE Rak ArsipDeskripsi:• Rak multiplek 9 mm lapis melamin.• Spray paint.• Mempunyai 5 rak simpan, tinggi 40 cm.• Dilengkapi sepatu rak anti selipatribut:
- Plywood Shelves (mm): 9
- Square Iron Pipe Frame (mm): 40x20
- Carta High Pressure Laminate Wood Grain 2 (Lembaran Pelapis HPL)Deskripsi:Carta HPL (High-pressure laminate), the most innovative surfacing solution, providing customer with large selection of surface design and uncompromising quality.High-Pressure Laminate (HPL) adalah bahan pelapis dekoratif yang terbuat dari lapisan kertas kraft dan resin khusus, diproses menggunakan tekanan dan suhu tinggi. Produk ini menawarkan solusi pelapisan yang kuat, tahan lama, dan estetis untuk berbagai kebutuhan interior dan furnitur.atribut:
- Finishing: DM (Dry Matt)
- Size (m): 1.2x2.4
- Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)Deskripsi:Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
- Non Brand Timber Beam (Kayu Kaso)Deskripsi:Kayu kaso adalah jenis kayu gergajian atau material konstruksi berbentuk balok memanjang, Material ini sangat umum digunakan untuk rangka atap (usuk), penopang plafon, bekisting pengecoran, dan dinding struktural. Sering disebut juga kasau, kayu ini populer karena bobotnya ringan namun kuat.
- Alcopan ACP Indoor 3mm PE seriesDeskripsi:Kokoh, tidak mudah patah, warna tahan lama.atribut:
- Dimensions (mm): 3x1220x2440
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- WINSTON Triplek MelaminDeskripsi:material dekoratif yang terbuat dari kayu lapis (multiplek/sengon) yang salah satu permukaannya dilapisi resin melamin. Lapisan ini membuat kayu lebih tahan gores, anti noda, mudah dibersihkan, dan memberikan tampilan akhir yang mengkilap (gloss) atau tidak mengkilap (doff)atribut:
- Length (mm): 2440
- Side: 1 side only
- Width (mm): 1220
Daftar Harga multiplek Terbaru October 2026
| Non Brand Plywood (Triplek Cor/Multiplek) | Rp79.900 |
| Happan Plywood Multiplex/Triplex Board (Papan Plywood Multiplek/Triplek) | Rp3.099.900 |
| Daun Mas Plywood Melamine (Triplek Melamin) | Rp219.900 |
| CTI Multiplek Meranti Campur | Rp309.900 |
| Non Brand Plywood Melamine (Triplek Melamin) | Rp249.900 |
| Non Brand Plywood Concrete Formwork (Tripleks) | Rp739.900 |
| TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL) | Rp199.900 |
| Figo Air Pressure Hose (With A Pair Of Nipples) / Air Pressure Hose (Selang Angin / Selang Kompresor) | Rp80.900 |
| Impala Thinner Super Gloss Quality (Tiner) | Rp79.900 |
| Isarplas PVC Super Glue Tin (Lem Pipa PVC) | Rp75.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fuP107622570-1.jpg)
/htP110898641-1.jpg)
/g1P108295577-1.jpg)

/3nP107788131-1.jpg)
/2dP110775085-1.jpg)
/ftP108409569-1.jpg)
%20%2F%20Air%20Pressure%20Hose%20(Selang%20Angin%20%2F%20Selang%20Kompresor)/46P105219150-1.jpg)
/8fP103242303-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Isarplas%20PVC%20Super%20Glue%20Tin%20(Lem%20Pipa%20PVC)/61P102892217-2.jpg)
%20Sankyo%20FRNZ%20sponge%20abrasive/fmP114438562-6.jpg)

/40P111309144-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Gallon%20(Lem%20Kuning)/P102892174-1.jpg)
/htP116005641-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
/01P102260001-19.jpg)
/q3P103771939-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)