Beli trimmer bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Wood Router
    Mulai

    Rp1.299.900

    BOSCH Wood Router
    Deskripsi:
    Router genggam dengan durasi pemotongan cepat dan sempurna berada di tangan Anda!
    atribut:
    • Rated Input Power (W): 550
    • Height (mm): 188
    • Width (mm): 90
    • Input Power (W): 550
    • K3L License: Yes
    • No Load Speed (rpm): 33000
  2. BOSCH Router Bit (Mata Router)
    Mulai

    Rp1.499.900

    BOSCH Router Bit (Mata Router)
    Deskripsi:
    Set yang cocok untuk pekerjaan perkayuan - Set mata router isi 15 yang cocok untuk digunakan di kayu - Cocok untuk pekerja kayu, desainer dan lainnya - Untuk digunakan di alat dengan holde 1/4inch
    atribut:
    • Size (inch): 1/4
  3. KRISBOW Mata Gergaji Bundar untuk Kayu
    Mulai

    Rp99.900

    KRISBOW Mata Gergaji Bundar untuk Kayu
    Deskripsi:
    Ganti mata pisau geregaji lama Anda dengan circular blade saw Krisbow. Mata pisau geregaji bundar ini akan mempermudah Anda melakukan pemotongan kayu. Bahkan circular blade saw ini kerap jadi pilihan karena sangat praktis dan ketajaman mata pisaunya tahan lama. Pemotongan lebih cepat karena memiliki mata pisau yang sangat tajam.
  4. RYU Wood Trimmer (Mesin Profil Kayu)
    Mulai

    Rp519.900

    RYU Wood Trimmer (Mesin Profil Kayu)
    Deskripsi:
    Ryu (UN) Wood Trimmer RTR6-1 is a Profile Making Machine on Wood. This Machine is Suitable For Working on Balcony Floorboards, Hinged Stands, Decorative Work on The Edges, Groove Cutting, Dovetail Cutting, Window Gaps and More. This Machine Has a 440W Electric Power With a Load Speed of 30000rpm.
    atribut:
    • Power (W): 440
    • Max. Kedalaman: 30mm
    • No Load Speed (rpm): 30
  5. Makita Mesin Profil Trimmer
    Mulai

    Rp1.399.900

    Makita Mesin Profil Trimmer
    atribut:
    • Collet: 6 mm (1/4 inch)
    • No Load Speed (rpm): 30
  6. Hyundai Electric Planer (Mesin Ketam)
    Mulai

    Rp779.900

    Hyundai Electric Planer (Mesin Ketam)
    Deskripsi:
    Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-use
    atribut:
    • Planning Width: 82 mm (3.1/4 inch)
    • Planning Depth: 2 mm
    • No. Load Speed: 16500 r.p.m
    • Rated input power: 450 watt
    • Rated Voltage: 220-240 V
    • Frequency: 50 Hz
  7. BOSCH Table Saw
    Mulai

    Rp5.099.900

    BOSCH Table Saw
    atribut:
    • Saw Blade Hole Diameter (mm): 30
    • K3L License: Yes
    • Saw Blade Diameter (mm): 254
  8. DAYTON Mesin Gergaji Pita Pemotong Kayu
    Mulai

    Rp16.999.900

    DAYTON Mesin Gergaji Pita Pemotong Kayu
    Deskripsi:
    Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.
    atribut:
    • UNSPSC: 27112709
    • Band Saw Operation: Manual
    • Band Saw Type: Vertical
    • Frequency (Hz): 60
    • Phase: 1
  9. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  10. KRISBOW Mesin Profil Kayu
    Mulai

    Rp659.900

    KRISBOW Mesin Profil Kayu
    atribut:
    • Collet Diameter (inch&mm): 1/4 & 6
    • Input Power (W/V/Hz): 530/220/50
    • Dimension L x W x H (cm): 12x12x25
    • No Load Speed (rpm): 35000
  11. TOTAL Router Trimmer
    Mulai

    Rp589.900

    TOTAL Router Trimmer
    Deskripsi:
    - 6mm and 1/4" collets- 1 set Parallel GuideKemasan Dus Warna
    atribut:
    • Power (W): 600
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Diameter Chuck (mmxinch): 6 and 1/4
    • No Load Speed (rpm): 33500
  12. Joyko Alat Pemotong Kertas
    Rating:
    93% of 100
    (3)
    Mulai

    Rp50.900

  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. Gaabor Hair Clipper
    Mulai

    Rp139.900

    Gaabor Hair Clipper
    Deskripsi:
    Pencukur rambut yang didesain khusus untuk bayi. Mengedepankan keamanan dan kenyamanan saat mencukur rambut. Dioperasikan hanya dengan 1 tombol dan tanpa kabel cocok untuk bayi yang aktif bergerak. Tidak menimbulkan suara berisik sehingga memberikan kenyamanan untuk bayi.
    atribut:
    • Rated Power (W): 5
    • Rated Voltage (V): 5
  15. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  16. Makita Corded Router & Laminate Trimmer
    Mulai

    Rp6.399.900

    Makita Corded Router & Laminate Trimmer
    Deskripsi:
    Full-size routers deliver ample size and power for woodworking production operations that manufacture cabinets, furniture, countertops, doors, and other large wood items. They provide versatility to function as handheld routers, mount to router tables, or use in CNC (computer numerical control) operations. These production routers flatten slabs, create raised door panels, and perform the largest-scale, highest-volume jobs where smaller routers would be inadequate.
    atribut:
    • UNSPSC: 27112707
    • No. of Bases Included: 1
  17. Makita Mesin Gergaji Ranting Teleskopik
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Ranting Teleskopik
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual MAKITA Petrol Prunning Chain Saw Machine EY 2650 H terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih MAKITA Petrol Prunning Chain Saw Machine EY 2650 H dengan harga terbaik.
    atribut:
    • Engine Capacity (kg): 25.4
    • Tangki Bahan Bakar: 0.6 L
    • Guide Bar Length (mm): 255
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.05Inch
    • Sound Pressure Level: 89.5 dB(A)
    • Sound Level Power: 107.3 dB(A)
    • Vibration Level Front Handle: 4.9 m/s2
    • Vibration Level Rear Handle: 5.0 m/s2
    • Guide Bar Length (inch): 10
  18. Tasco Pole Chain Saw (Gergaji Mesin Teleskopik)
    Mulai

    Rp5.099.900

    Tasco Pole Chain Saw (Gergaji Mesin Teleskopik)
    atribut:
    • Engine Model: Air Cooled 2 Stroke Engine
    • Power (kW): 0.7
    • Net Weight (kg): 9.5
    • Max. Reach (m): 2-4
    • Idle Speed (rpm): 2800
Daftar Harga trimmer bosch Terbaru October 2026
BOSCH Bandsaw Blade (Mata Gergaji Pita)Rp2.799.900
BOSCH Wood RouterRp1.299.900
BOSCH Router Bit (Mata Router)Rp1.499.900
KRISBOW Mata Gergaji Bundar untuk KayuRp99.900
RYU Wood Trimmer (Mesin Profil Kayu)Rp519.900
ALDO Mesin Potong Rumput Multi FungsiRp4.699.900
Makita Mesin Profil TrimmerRp1.399.900
Hyundai Electric Planer (Mesin Ketam)Rp779.900
BOSCH Table SawRp5.099.900
DAYTON Mesin Gergaji Pita Pemotong KayuRp16.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)