Beli Trimmer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Trimmer
    Mulai

    Rp769.900

    Wipro Trimmer
    atribut:
    • Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Cutting Blade Diameter (mm): 6
    • No Load Speed (rpm): 30000
  2. RYOBI Trimmer
    Mulai

    Rp1.199.900

  3. RYU Wood Trimmer (Mesin Profil Kayu)
    Mulai

    Rp519.900

    RYU Wood Trimmer (Mesin Profil Kayu)
    Deskripsi:
    Ryu (UN) Wood Trimmer RTR6-1 is a Profile Making Machine on Wood. This Machine is Suitable For Working on Balcony Floorboards, Hinged Stands, Decorative Work on The Edges, Groove Cutting, Dovetail Cutting, Window Gaps and More. This Machine Has a 440W Electric Power With a Load Speed of 30000rpm.
    atribut:
    • Power (W): 440
    • Max. Kedalaman: 30mm
    • No Load Speed (rpm): 30
  4. Makita Mesin Profil Trimmer
    Mulai

    Rp1.399.900

    Makita Mesin Profil Trimmer
    atribut:
    • Collet: 6 mm (1/4 inch)
    • No Load Speed (rpm): 30
  5. BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    Mulai

    Rp70.900

    BOSCH Router Bit Shank 1/4inch Straight (Mata Router)
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
  6. KRISBOW Mesin Profil Kayu
    Mulai

    Rp1.199.900

    KRISBOW Mesin Profil Kayu
    Deskripsi:
    Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.
    atribut:
    • Collet Diameter (mm): 8
    • Dimensions (LxWxH) (mm): 295x145x255
    • Frequency (Hz): 50
    • Input Power (W): 1200
    • No Load Speed (rpm): 28000
    • Voltage (V): 220
  7. Shinano Pneumatic Cutting Tool Air Trimmer (Alat Pemotong Otomotif)
    Mulai

    Rp3.299.900

    Shinano Pneumatic Cutting Tool Air Trimmer (Alat Pemotong Otomotif)
    atribut:
    • Collect Size: 6mm
    • Free Speed: 22.000rpm
    • Over Length: 177mm
  8. Kenko Paper Trimmer (Alat Potong Kertas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp379.900

  9. RYOBI Trimmers
    Mulai

    Rp1.399.900

    RYOBI Trimmers
    atribut:
    • Input Power (W): 500
    • Collet Size (mm): 6
    • Rotation Speed (rpm): 33000
  10. Dongcheng Corded Trimmer (Mesin Profil Kayu)
    Mulai

    Rp439.900

    Dongcheng Corded Trimmer (Mesin Profil Kayu)
    atribut:
    • Size (mm): 6
    • Max. Milling Cutter Dia. (mm): Φ6.35
    • Rated Input Power (W): 350
    • Rated Speed (rpm): 30000
  11. Mokuba String Trimmer
    67%
    Mulai

    Rp789.900

    Mokuba String Trimmer
    atribut:
    • Suitable Cord: φ3.3mm or less
    • Type: Automatic drawing out type
    • Compatible Models: Except brushcutter of Kinboshi.
    • Accessories: Round 2.3mm nylon cord 5m
    • Specification: Circle 2.3mm, nylon cord 5m
  12. FISCH Electric Trimmer
    Mulai

    Rp479.900

    FISCH Electric Trimmer
    Deskripsi:
    • Low Watt - 530 Watt • Sturdy Base - Durable,Firm, Precision • Fast and accurate depth settings to make adjustment easy • Ergonomic design to improve stability • Top quality cooper motor
    atribut:
    • Rated Power (W): 530
    • Rated Voltage (V): 220
    • Rated Frequency (Hz): 50
    • No Load Speed (rpm): 30000
Daftar Harga Trimmer Terbaru October 2026
Wipro TrimmerRp769.900
RYOBI TrimmerRp1.199.900
RYU Wood Trimmer (Mesin Profil Kayu)Rp519.900
Makita Mesin Profil TrimmerRp1.399.900
BOSCH Router Bit Shank 1/4inch Straight (Mata Router)Rp70.900
KRISBOW Mesin Profil KayuRp1.199.900
Shinano Pneumatic Cutting Tool Air Trimmer (Alat Pemotong Otomotif)Rp3.299.900
Kenko Paper Trimmer (Alat Potong Kertas)Rp379.900
RYOBI TrimmersRp1.399.900
Dongcheng Corded Trimmer (Mesin Profil Kayu)Rp439.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)