Beli trafo ups di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)Deskripsi:CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.atribut:
- Output voltage (V): 208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
- Outlets Type: Hardwire Terminal Block x 1
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Fort Multi Trafo Step Downatribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- AS ONE Desikator Auto DryDeskripsi:- Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Dehumidification Method: Electrolytic Discharge of H
- Type: for low humidity
- Achieving humidity (%RH): 25 (depending on usage environment)
- Dehumidification Element Effective Film Area (mm): 30×30
- Humidity Setting Range (%RH): About 25
- Material: Body/Steel plate with melamine baked finish, Front/Glass
- Power Consumption (W): 3
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- Fort Power Supply Output Tunggal 12V DCatribut:
- Output Voltage (V DC): 12
- AS ONE Desikator Auto Dry Tipe Light ShieldingDeskripsi:- The dehumidification unit does not have a driving part and does not generate sound or vibration, so it is highly durable. - The energy-saving design consumes 3 watts (approximately 440 yen/year), so it can be economically used as a dehumidifying storage cabinet that is always on.- Moisture inside the refrigerator is released directly to the outside in a gaseous state. - The five sides other than the door side are made of light-shielding material, making it suitable for storing samples that are sensitive to light.atribut:
- Dehumidification Method: Electrolytic Discharge of H
- Achieving humidity (%RH): 25 RH (with no load inside, depending on usage environment)
- Material: Light-shielding PVC (vinyl chloride resin)
- Power Consumption (W): 3
- Power Cord (m): 2 (2P plug)
- Power Supply: AC100V 50/60Hz
- Set Content: Low humidity digital thermohygrometer (THI-HP), silica gel dish x 1
- Shelf Plate Interval (mm): Bottom 1 bullet; 50, Others; 30
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- OMRON Switching, Power Supply S8Jx Seriesatribut:
- Shape: With cover
- fan: (Built-in) Yes
- Harmonic current regulation: EN61000-3-2 compliant
- Input Frequency (Hz): 50/60(47 to 63)
- Input Voltage Range (V): (Allowable) AC85-264 / DC80-370
- Mounting: Type without mounting bracket
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Voltage (V) : DC24
- Terminal Shape: Screw
- BOSCH Wet Battery SD Mega Power (Aki Basah)Deskripsi:Aki Basah Mobil SD Mega Power. Perpaduan keamanan dan daya tahan. Aki Basah ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan. Sekilas Manfaat Anda : - Teknologi kalsium modern. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan konaumai tenaga yang tidak terlalu besar. - Dengan sertifikat SNI.
Daftar Harga trafo ups Terbaru April 2026
| Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only) | Rp80.999.900 |
| Fort Trafo Otomatis | Rp5.099.900 |
| Fort Multi Trafo Step Down | Rp249.900 |
| APC Uninterruptible Power Supply 1 Fasa | Rp8.099.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| monotaro Portable Step-Down Transformer | Rp2.699.900 |
| AS ONE Desikator Auto Dry | Rp11.999.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.999.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20Online%20S%20Series%20(Unit%20Only)/ezP103711539-1.jpg)


/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)



%20SNR%2042%20Series/f4P104620544-2.jpg)

%20SNR%2021%20Series/evP104620535-2.jpg)







/caP101518442-3.jpg)