tp-link Tri-Band Wi-Fi Router Smart Connect

Sebelum PPN:
Rp3.599.900
Spesifikasi
External Power Supply (V/A)12/5
Dimensions (mm)200x200x39
Wireless StandardsIEEE 802.11ac/n/a 5GHz IEEE 802.11b/g/n 2.4GHz
Frequency (GHz)2.4-5 Band1/Band4
Transmission Power (dBm)CE: <20(2.4GHz) <23(5GHz) FCC: <30
Guest Network2.4GHz guest network x 1 5GHz guest network x 2
CertificationCE, FCC, RoHS
Dynamic DNSDynDns, NO-IP
IPSec VPNSupports up to 10 IPSec VPN tunnels
ManagementAccess Control Local Management Remote Management
Port ForwardingVirtual Server, Port Triggering, UPnP, DMZ
ProtocolsSupports IPv4 and IPv6
Quality of ServiceWMM, Bandwidth Control
VPN Pass-ThroughPPTP, L2TP, IPSec

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan