tp-link LiteWave 8Port Gigabit Desktop Switch Plastic Case

Sebelum PPN:
Rp279.900
Spesifikasi
Interface8x10/100/1000Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40-158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
Dimensions (WxDxH) (inch)5.0x2.6x0.9 (127.0x66.5x23.0mm)
Standards and ProtocolsIEEE 802.3i/802.3u/ 802.3ab/802.3x
External Power Supply (V/A)External Power Adapter (Output: 9 DC /0.6)
Maximum Heat Dissipation (BTU/hour)13.299
Maximum Power Consumption (W)3.9
Packet Buffer Memory (Mb)1.5
Packet Forwarding Rate (Mpps)11.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8× 10/100/1000Mbos Auto-Negotiation RJ45 port, supporting Auto-MDI/MDIX
Green Ethernet technology saves power
IEEE 802.3X flow control provides reliable data transfer
Plastic casing, desktop or wall-mounting design
Plug and play, no configuration needed
Fanless design ensures quiet operation

Ulasan Produk

Tidak ada ulasan