Beli touchscreen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ViewSonic IR Touch Monitor
    Mulai

    Rp4.399.900

    ViewSonic IR Touch Monitor
    Deskripsi:
    The ViewSonic TD2223 is a 22inch IR touch display designed for intuitive multi-touch use. Infrared (IR) touchscreen can detect up to 10 points of contact compared to optical touchscreens and can be operated by a stylus, fingers and gloved hands. The multi-touch input is more accurate, and the display is faster. Coupled with an adjustable tilt, you can easily interact with the TD2223 at an ideal position. This monitor features Full HD resolution to give you clear images and is built with scratch-resistant 7H hardness screen to surface damage. To support your work, the TD2223 is equipped with VGA, HDMI, DVI and USB connectivity.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Brightness (cd/m²): 250 (Typical)
    • Colors: 16.7million
    • Light Source: LED
    • PC Operating System: Windows 7/8.1/10/11 certified; macOS tested
    • Surface Treatment: Glossy, Hard Coating (7H)
    • Tilt (°): Forward : 20/Back : 40
    • Voltage (V): AC 100-240
  2. ViewSonic 10-point Touch Screen Monitor
    Mulai

    Rp4.399.900

    ViewSonic 10-point Touch Screen Monitor
    Deskripsi:
    The ViewSonic TD1630-3 is a 16inch (15.6inch viewable) display with 10-point multi-touch functionality. With an advanced ergonomic design, the TD1630-3 can tilt or lay flat to give users maximum comfort. Delivering touchscreen versatility, this display offers fantastic flexibility for retail or business settings, while VGA and HDMI inputs provide ample connectivity. Compatibility with a wide range of operating systems, including Windows 10/11 and Linux versions, along with dual integrated speakers, make this intuitive touchscreen a highly accurate, ultra-responsive touch experience that is ideal for interactivity in a retail or business settings.Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.X
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Panel: TN
    • Resolution: 1366x768
    • Refresh Rate (Hz): 60
    • Backlight Life (hour): 15000
    • Brightness (cd/m²): 190 (Typical)
    • Color Gamut: NTSC: 45% size (Typ); sRGB: 67% size (Typ)
    • Colors: 262000
    • Dimensions (WxHxD) (mm): Physical : 379x247x37; Physical Without Stand : 379x247x37
    • Light Source: LED
    • PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
    • Pixel Size (mm): 0.252(H)x0.252(V)
    • Port : VGA, HDMI
    • Power Consumption (W): 6
    • Response Time (ms): 12
    • Surface Treatment: Glossy, Hard Coating (7H)
    • Tilt (°): Forward : 15/Back : 50
    • Viewing Angle (°): 90 horizontal, 60 vertical
    • Voltage (V): AC 100-240
  3. KANOMAX Handheld Particle Counter
    Mulai

    Rp91.999.900

    KANOMAX Handheld Particle Counter
    Deskripsi:
    Kanomax's innovative Handheld Particle Counters (Models 3888 & 3889) set the standard of instrumentation in cleanroom / operating room monitoring and verification, filter testing, IAQ investigation, data center cleaning and many more highly specialized and highly sensitive applications. These beautifully engineered devices boast some of the most highly advanced technology in the industry. A combination of accuracy and practicality, these devices count airborne particles with high quality performance.
    atribut:
    • Particle Flow Rate (L/minute): 2.83
    • Maximum Measurable Concentration: 2,000,000 particles/cf, counting loss within 10%
    • Communication Standard: USB (transfers saved measurement data in CSV format)
    • Power Internal Supply: Li-ion rechargeable battery (Replaceable)
    • Power External Supply (V): AC Adapter 100-240
    • Continuous Usage Time (hour): 5 (Simple measurement)
    • Dimensions (mm): 213x100x55
    • False Counting: 1 or less per 5 minutes (compliant with ISO21501-4 and JIS B9921)
    • Particle Measurement: 6 Channels
  4. Samsung Galaxy
    Mulai

    Rp3.699.900

  5. Asus All in One PC
    Mulai

    Rp6.099.900

  6. AOC Monitor
    Mulai

    Rp1.499.900

  7. Lenovo Monitor 24inch
    BARU
    Mulai

    Rp1.699.900

    Lenovo Monitor 24inch
    atribut:
    • Display Size (inch): 23.8
  8. ViewSonic Viewboard
    Mulai

    Rp67.999.900

    ViewSonic Viewboard
    Deskripsi:
    For teachers in the modern classroom, the ViewBoard® IFP50 series has the most intuitive interactive interface. It keeps continuous interaction within the first vision area and keeps everything within comfortable reach. Additionally, it is an eye-care certified display with low blue light and flicker-free at all brightness levels. The ViewBoard® IFP50 series further stands out with synchronous writing performance. You can write smoothly, with the pen that serves as an extension of your fingertips, and simultaneously with the equipped dual pens of different colors and thicknesses. The native built-in whiteboarding tool, myViewBoard®, further helps visualize your ideas with ease. The ViewBoard® IFP50 series is further complimented by wireless content sharing. Students can share their screens to the ViewBoard and vice versa with the built-in ViewBoard® Cast app. It is not limited to one-on-one presentation either. Teachers can advance to do group activities with the 4-way split-screen display. Whether you’ve experienced good or lackluster classroom interaction in the digital whiteboarding world, the ViewBoard® IFP50 series will now allow you to work effortlessly in the classroom.
  9. ViewSonic Professional Monitor
    Mulai

    Rp4.499.900

    ViewSonic Professional Monitor
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  10. Sanken Smart TV
    Mulai

    Rp3.799.900

    Sanken Smart TV
    Deskripsi:
    Smart TV LED Sanken SLE-40SH200SN memiliki layar seluas 40 inch dengan resolusi layar LED Grade A+ membuat pengalaman menonton acara terbaik lebih baik. Dilengkapi dengan full HD 1080p membuat kualitas gambar lebih jernih sehingga tayangan pada tv lebih optimal dan luar biasa. Dengan Sanken Smart TV, memudahkan Anda untuk untuk langsung menggunakan aplikasi yang sudah siap tersedia. Ditambah dengan pelayanan garansi 1 tahun dan 3 tahun panel LED.
    atribut:
    • TV Format: H264 / RM / RMVB / MPEG2 / MPEG4
    • Signal Source: ATV/HDMI1/HDMI2/AV/DVB-C/DVB-T/T2
    • USB Format: 2 (2.0*2)
    • Terminal: USB(2),HDMI(2),DIGITAL AUDIO OUT,ANTENNA IN,LAN,AV IN
    • Channel: 1-199
    • Contents In the Package: TV set, bracket, stand, manual book, warranty, remote, RCA cable, power cord
    • Packaging Dimensions (mm): 808x130x510
    • Power Consumption (W): 60
    • Power Consumption Standby Mode (W): < 0.5
    • Power Rating (V): AC 110-240 ±10%
  11. LG Super UHD TV - Nano Cell™
    Mulai

    Rp16.999.900

    LG Super UHD TV - Nano Cell™
    atribut:
    • Size (inch): 49
    • Resolution: 3840x2160
Daftar Harga touchscreen Terbaru March 2026
ViewSonic IR Touch MonitorRp4.399.900
ViewSonic 10-point Touch Screen MonitorRp4.399.900
KANOMAX Handheld Particle CounterRp91.999.900
Samsung GalaxyRp3.699.900
Asus All in One PCRp6.099.900
AOC MonitorRp1.499.900
Lenovo Monitor 24inchRp1.699.900
ViewSonic ViewboardRp67.999.900
ViewSonic Professional MonitorRp4.499.900
ViewSonic Business ProjectorRp5.299.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)

Halaman Terkait