Beli toto toilet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTO Semprotan Kloset untuk Kloset Close-Coupledatribut:
- Flow Rate (L/minute): 4
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- TOTO Kloset DudukDeskripsi:Include:CE9 with Fitting :- CE9 : Squatting Toilet (Top Inlet)- T82C32 : Inlet Spud for C51, CE9, CW425JTV150NWV12J : Flush Valve with Vacuum Breaker for CE9
- TOTO Omni+ Kloset Duduk One Pieceatribut:
- Bowl Shape: European
- TOTO Toja Keran 3 Modeatribut:
- Water Pressure (MPa): 0.05 to 0.75
- Flow Rate (L/minute): 23.4
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
- TOTO Memory Kloset Closed Coupledatribut:
- Width (mm): 465
- Water Pressure (MPa): 0.05 to 0.75
- Depth (mm): 680
- Water Use (L): 6
- Flush System: Wash Down
- Bowl Shape: Elongated
- Height (mm): 810
- TOTO Toilet SeatsDeskripsi:Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.atribut:
- UNSPSC: 30181512
- ADA Compliance: No
- Antimicrobial: No
- For Bowl Shape: Elongated
- Hinge Material: Plastic
- Includes Hardware: Yes
- Mounting System Type: Standard Bolts
- Night Light: No
- Seat height (inch): 3
- Weight Capacity (lbs): 300
- TOTO Saringan Got Kamar Mandiatribut:
- Material: Brass
- Size (mm): 100x100
- Wasser WC Toilet S-TrapDeskripsi:Closed-Coupled Water Closet with Vertical Outlet S-Trap 220mm, Standard Seat and Cover (Fixed Close)atribut:
- Color: White
- Set Contents: Closing Cover, Flush
Daftar Harga toto toilet Terbaru March 2026
| TOTO Kloset Closed Coupled | Rp1.099.900 |
| TOTO Toilet Bowl Kloset One Piece | Rp3.799.900 |
| TOTO Semprotan Kloset untuk Kloset Close-Coupled | Rp1.099.900 |
| TOTO Kloset Duduk | Rp4.899.900 |
| TOTO Single Bowl Toilet | Rp2.499.900 |
| TOTO Omni+ Kloset Duduk One Piece | Rp6.799.900 |
| TOTO Toja Keran 3 Mode | Rp2.299.900 |
| TOTO Close Coupled Toilet | Rp1.799.900 |
| TOTO Memory Kloset Closed Coupled | Rp5.999.900 |
| TOTO Toilet Seats | Rp2.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)