TOTO Toilet Seat

Sebelum PPN:
Rp2.299.900 - Rp4.099.900
Spesifikasi
UNSPSC30181512
ADA ComplianceNo
AntimicrobialNo
For Bowl ShapeElongated
Hinge MaterialPlastic
Includes HardwareYes
Mounting System TypeStandard Bolts
Night LightNo
Seat height (inch)3
Weight Capacity (lbs)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
Feature
Toilet Seat For Bowl Shape Elongated Toilet Seat Type Standard Front Type Closed Includes Cover Yes Color Beige Hinge Material Plastic Hinge Design Slow Close Hinge Seat Height 3 in Bolt to Seat Front 18 1/2 in

Ulasan Produk

Tidak ada ulasan