Beli torque wrench screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Screwdriver Torque (Obeng)
    Mulai

    Rp6.299.900

    WESTWARD Screwdriver Torque (Obeng)
    Deskripsi:
    Digital measuring torque screwdrivers have a display that shows the torque applied to a screw as the tool handle is turned and the fastener is tightened. User stops turning the screwdriver when the desired torque has been reached.
    atribut:
    • Grip Style: Ergonomic
    • Handle Shape: Straight
    • Item: Torque Screwdriver
    • Shank Material: Alloy Steel
    • Handle Color: Blue/Black
    • Counterclockwise Accuracy: ±3%
    • Drill Size (inch): 1/4
    • Handle Length (inch): 2 5/16
    • Includes: AAA Battery, Blow Mold Case
    • Overall Length (inch): 8
    • Primary Scale Increments (inch-lbs): 0.01
    • Replaceable Bit: Yes
    • Rotation: Clockwise, Counterclockwise
    • Shank Finish: Chrome
    • Shank Length (inch): 2 19/64
    • Tip Size (inch): 1/4
    • Torque Setting: Adjustable
  2. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  3. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
  4. WERA Torque Screwdriver
    Mulai

    Rp1.199.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  5. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  6. TONE Digitorqon[Tmu] Dbdt-Series
    Mulai

    Rp2.999.900

    TONE Digitorqon[Tmu] Dbdt-Series
    atribut:
    • Min Scale (cN・m): 0.1
    • Input Drive (mm): 6.35
    • Total Length (mm): 212
    • Load Direction: Right, Left
    • Power Supply: AAA alkaline dry cell batteryx2 (sold separately)
    • Torque accuracy: ±3%
  7. KRISBOW Kunci Torsi
    Mulai

    Rp1.999.900

  8. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.799.900

    KANON Torque Screw Driver (Obeng Torsi)
    atribut:
    • Bit Overall Length (mm): 45
    • Dimension D1: 5.5 Phi mm
    • Dimension D3: 16 Phi mm
    • Dimension L1: 22mm
    • Grip Diameter: 16 phi mm
    • Overall Length: 107mm
    • Torque Adjustment Range (cN・m): 1 to 15
    • Minimum Scale (cN・m): 0.1
    • Total Length (mm): 107
    • Torque accuracy: +-3%
    • Load Direction: Right, left
    • Dimension D2: 14.4 phi mm
    • Purpose of Use: For assembling car parts and home appliance.
  9. KANON Torque Screw Driver (Obeng Torsi)
    Mulai

    Rp2.899.900

    KANON Torque Screw Driver (Obeng Torsi)
    Deskripsi:
    -When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.
  10. SLOKY Torque Screwdriver
    Mulai

    Rp989.900

    SLOKY Torque Screwdriver
    Deskripsi:
    Torque Screwdriver Single Set (Economical Starter) for TORX.
  11. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  12. KRISBOW Kunci Torsi Digital
    Mulai

    Rp4.599.900

    KRISBOW Kunci Torsi Digital
    Deskripsi:
    Digital Torque Wrench 10-200nm adalah kunci yang digunakan untuk membuka baut dengan nilai kekecangan torsi yang terlihat secara langsung pada layar. Nilai torsi yang ditampilkan pada saat pengencangan lebih presisi sehingga sesuai dengan spesifikasi pengencangan baut yang diharapkan. Alat ini sangat praktis digunakan karena bentuknya yang simple dan nilai torsi yang presisi. Kunci torsi Digital ini mempunyai kapasitas 10-200nm. Kunci torsi Digital sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Torque Wrench
    • Square Drive (inch): 1
  13. WESTWARD Electronic Torque Wrench
    Mulai

    Rp4.899.900

    WESTWARD Electronic Torque Wrench
    Deskripsi:
    These flex-head electronic torque wrenches have a head that can used at an angle so the wrench can reach fasteners in tight spaces. They provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. These wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
    atribut:
    • Rotation: Clockwise and Counterclockwise
    • Finish: Chrome
    • Item: Electronic Torque Wrench
    • Ratcheting: Yes
  14. TOHNICHI Obeng Torsi
    Mulai

    Rp2.599.900

    TOHNICHI Obeng Torsi
    Deskripsi:
    Ideal for measuring Torque with memory pointer. Interchangeable bit sold separately. Accuracy ± 3%.
    atribut:
    • Accuracy: +/- 3 %
  15. WIHA Torque Screwdriver (Obeng Torsi)
    Mulai

    Rp3.399.900

    WIHA Torque Screwdriver (Obeng Torsi)
    Deskripsi:
    These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
  16. GEDORE ESD Preset Torque Screwdrivers (Obeng Ratchet)
    Mulai

    Rp3.799.900

    GEDORE ESD Preset Torque Screwdrivers (Obeng Ratchet)
    atribut:
    • Purpose of Use: Assemble or maintenance of electronic systems.
  17. CDI Torque Screwdriver
    Mulai

    Rp999.900

    CDI Torque Screwdriver
    Deskripsi:
    These preset T-handle torque screwdrivers have a T-shaped handle that provides a secure grip and allows high torque transfer. They are permanently set to a specific torque and cannot be changed by the end user. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Drive Size (inch): 1/4
    • ESD Safe: No
    • Insulated: No
    • Non-Sparking: No
    • Shank Finish: Natural
    • Tether Ready: No
    • Tip Size (inch): 1/4
    • Tip Style: Torque
Daftar Harga torque wrench screwdriver Terbaru October 2026
WESTWARD Screwdriver Torque (Obeng)Rp6.299.900
TOHNICHI Adjustable Torque ScrewdriverRp2.099.900
monotaro Spinning Mini Torque Driver (Obeng Torsi)Rp1.999.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900
monotaro Digital Torque Wrench (Kunci Torsi Digital)Rp2.999.900
WERA Torque ScrewdriverRp1.199.900
TEKIRO Torque Wrench (Kunci Torsi)Rp1.499.900
TONE Digitorqon[Tmu] Dbdt-SeriesRp2.999.900
GEDORE Preset Torque Screwdrivers (Obeng Torsi)Rp3.299.900
KRISBOW Kunci TorsiRp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)