Beli tool kit trusco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- SEKISUI EVA Roll Sheetatribut:
- Color: Blue
- Material: EVA sheet (Vinyl acetate monomer resin)
- Width (m): 0.9
- Length (m): 10
- Thickness (mm): 1.5
- TRUSCO Blue Sheet Alpha #3000atribut:
- Thickness (mm): 0.25
- Material: Polyethylene (PE)
- Eyelet Materials: Aluminium (inner diameter 12 mm)
- Eyelet Pitch (cm): 90
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- YUTAKAMAKE Fireproofed The Meshatribut:
- Mesh: 1mm
- TRUSCO Blue Sheet Alpha #3000Deskripsi:Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.atribut:
- Color: Blue
- Thickness: #3000
- Sheet Thickness (mm): 0.25
- Grommet Pitch (cm): 90
- Material (Eyelet): Aluminium (Inner Diameter 12mm)
- Material (Sheet): Polyethylene (PE)
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- Ring Star Tool Bag (Tas)atribut:
- Material: Polyester
- Color: Orange
- Outside Dimensions (mm) Width x Depth x Height: 330 x 230 x 230
- Specification: With Inner Pocket x 9. With Outer Pocket x 5. With Shoulder.
- TRUSCO Flame-Retardant SheetDeskripsi:Use:Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.atribut:
- Color: White
- Certification Number: (Fire and Disaster Management Agency Subscriber Number) AFE-27-0504
- Eyelet Inner Diameter (mm): 12
- Eyelet Pitch (mm): 450
- Finishing Material: (Sheet Material) Polyester Base Fabric (Vinyl Chloride Coating) (Eyelet Material) Aluminium
- Purpose of Use: Inside safety regulation area such as fuel oil. The case of covering with scattering prevention or rain water countermeasure at temporary storage of flammable materials.
- Thickness (mm): 0.3
- TRUSCO Laminated Polythene Filmatribut:
- Dimensions (Width x Length) (m): 1 x 30
- Length (m): 30
- Mass (kg): 1.95
- Material: Polyethylene (PE)
- Thickness (mm): 2
- Width (mm): 1000
- AKSANUSA Terpal Lembaran Tipe Korea 200gsmatribut:
- Load Capacity (kg): 150
- Thickness (gsm): 200
- TRUSCO TerpalDeskripsi:- lembaran yang dilapisi dengan resin vinil spesial- lembar terpal yang tahan lama, tahan cuaca dan tahan air- dapat dikombinasikan membentuk beberapa varian warna- untuk partisi sederhana- coverage/ melapisi untuk curing sheets, mesin dsb- cocok digunakan pada bengkel atau gudang sederhanaatribut:
- Eyelet Pitch (cm): 30
- WidthxLength: 1.8x1.8m
- Number of Eyelets (piece): 24
- TEKIRO Tas PerkakasDeskripsi:TEKIRO TOOL BAG TEKIROTEKIRO Tool Bag dengan material Terpal yang tahan air dan lebih awet. Cocok digunakan untuk rumah tangga, bengkel dan industri besar.Bahan yang kuat, ringan dan mudah dibawa kemana-manaFungsi : Untuk tempat alat- alat ToolsDimensi : 390mm 150mm 70mmatribut:
- Size (cm): 39 x 8 x 11
- Dimension 1 (mm): 390
- Dimension 2 (mm): 150
- Dimension 3 (mm): 70
- Mpoin Tarpaulin (Terpal) A 15 SILVER Blueatribut:
- Color: Blue
Daftar Harga tool kit trusco Terbaru January 2026
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| SEKISUI EVA Roll Sheet | Rp4.999.900 |
| TRUSCO Blue Sheet Alpha #3000 | Rp169.900 |
| YUTAKAMAKE Fireproofed The Mesh | Rp549.900 |
| TRUSCO Blue Sheet Alpha #3000 | Rp129.900 |
| Jordan Kunci Laci Jordan | Rp84.900 |
| Ring Star Tool Bag (Tas) | Rp689.900 |
| TRUSCO Flame-Retardant Sheet | Rp1.599.900 |
| TRUSCO Laminated Polythene Film | Rp719.900 |
| AKSANUSA Terpal Lembaran Tipe Korea 200gsm | Rp499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P101005502-1.jpg)





/54P102035184-2.jpg)





%20A%2015%20SILVER%20Blue/9pP105178349-1.jpg)