BELL 12V Portable Tire Inflator (Pompa Udara Kompresor)

Sebelum PPN:
Rp829.900 - Rp2.699.900
Spesifikasi
UNSPSC23153411
Housing MaterialPlastic
Maximum Air Pressure (psi)150
Minimum Air Pressure (psi)0
Power SourceCorded
Sub BrandBellAire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 12V tire inflators are portable, compact devices that store in a vehicle for immediate, roadside use.
Feature
12V Tire Inflator Minimum Air Pressure 0 psi Maximum Air Pressure 150 psi Housing Material Plastic Hose Length 4 in Overall Length 8 5/8 in Power Source Corded Overall Height 6 1/2 in Overall Width 2 3/8 in Features Carrying Handle Dial Pressure Gauge Includes 7 ft Power Cord Dial Gauge Needle Raft Adapters Voltage 12 V

Ulasan Produk

Tidak ada ulasan