Beli tinta printer canon ip 2770 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  2. 3M Smart Seal Tape
    Mulai

    Rp1.699.900

    3M Smart Seal Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 9.4/10
    • Operating Temperature Range (°C): -30 ~ 100
    • Width (mm): 50
    • Length (m): 12
    • Thickness (mm): 0.8
    • Adhesive: Acrylic
    • Adhesive Type: Powerful
    • Base Material: ionomer film
    • Tensile Strength (N/10mm): 21
    • Tensile Strength (N/mm): 21/10
  3. Epson Tinta Printer Botol
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Tinta Printer Botol
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  4. 3M Smart Seal Tape
    Mulai

    Rp1.699.900

    3M Smart Seal Tape
    Deskripsi:
    A unique and easy-to-use sealing material that combines an ionomer film with excellent unevenness and wear resistance and a special acrylic foam with high tackiness and excellent weather resistance and sealability. Work time can be shortened compared to liquid sealing materials. For various seal repair applications. Truck top plate seal. Seals for housing roofs and walls.
    atribut:
    • Adhesive Strength (N/10mm): 9.4
    • Adhesive: Acrylic
    • Tape Thickness (mm): 2
    • Tape Length (m): 10
    • Color: White
    • Base Material: Ionomer film
    • Tape Width (mm): 50
    • Feature: Abrasion resistance, weather resistance, sealability
  5. 3M Photo Film Splicing Tape
    63%
    Mulai

    Rp279.900

    3M Photo Film Splicing Tape
    atribut:
    • Adhesion Strength (N/mm): 54/100 (metric)
    • Adhesive Type: Rubber
    • Application Method: Roll
    • Backing Carrier Material: Polyester
    • Backing Carrier Thickness (mm): 0.04 (metric)
    • Backing Material: Polyester
    • Back-Side Adhesive Thickness (mm): 0.06 (metric)
    • Backing Thickness (mm): 0.03 (metric)
    • Elongation at Break (%): 140
    • Industries: General Industrial, Print
    • Maximum Operating Temperature (°C): 149
    • Minimum Operating Temperature (°C): -50
    • Number of Adhesive Sides: Single-sided
    • Product Color : Black
    • Product Form: Roll
    • Shelf Life: 18 Month
    • Shelf Life in Months (From Date of Manufacture): 18
    • Temperature Resistance from Long-Term (°C): -50 (metric)
    • Temperature Resistance to Long-Term (°C): 70 (metric)
    • Tensile Strength (N/100mm): 753
    • Total Tape Thickness (mm): 0.06 (Without Liner)
  6. Epson Ink Bottle 003 (Tinta)
    Rating:
    98% of 100
    (40)
    Mulai

    Rp97.900

    Epson Ink Bottle 003 (Tinta)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  7. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  8. Canon Ink Bottle
    Mulai

    Rp78.900

    Canon Ink Bottle
    Deskripsi:
    Tinta Botol GI-71 Black Small adalah tinta original canon yang berwarna Black dalam kemasan botol 70mlTinta ini digunakan untuk tipe printer Canon PIXMA G1020/G2020/G3020/G3060
    atribut:
    • Compatibility: Canon PIXMA G1020/G2020/G3020/G3060
  9. Epson Ink Bottle 001 (Tinta)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Epson Ink Bottle 001 (Tinta)
    atribut:
    • Suitable For: L4150, L6170, L6190
    • Suitable Manufacturer: EPSON
  10. TOTO Keran Tanpa Sentuh
    Mulai

    Rp2.499.900

    TOTO Keran Tanpa Sentuh
    Deskripsi:
    Touchless Faucet (Deck Mounted) Height = 205 mm
    atribut:
    • Water Pressure (MPa): 0.05 to 0.75
    • Finishing: Nickel Chrome
    • Flow Rate (L/minute): 2
  11. Epson Pita Tinta Printer
    Rating:
    98% of 100
    (11)
    Mulai

    Rp57.900

  12. Intra Set Top Box TV
    Mulai

    Rp199.900

    Intra Set Top Box TV
    Deskripsi:
    - Cocok untuk segala jenis TVDengan hanya sambungkan kabel dari Antena INTRA ke Set Top Box (lalu ke TV), Anda sudah bisa menonton siaran digital berdefinisi tinggi dengan TV analog, ataupun TV tabung.- Personal Video Recorder (PVR)Dilengkapi dengan fasilitas PVR yang dapat merekam video digital ke USB Drive Anda (USB Drive dijual terpisah).- 1080p Full-HD USB Media PlayerDengan akses USB port di bagian depan Set Top Box, Anda dapat menonton file video dengan resolusi 1080p Full-HD dari USB drive Anda dengan cepat dan mudah.- Membutuhkan USB WiFi Receiver dan dijual terpisah. Untuk menonton IPTVKelengkapan : 1 x Main Unit STB INTRA JupiterHD 1 x Remote Control 1 x AV Cable RCA 1 x Manual book 2 x Baterai AAA
    atribut:
    • Audio Decoder: MPEG-1/2 Layer I/II/III
    • Dimensions (cm): 16.8x10x3.6
    • Frequency (MHz): VHF 174~230; UHF 470~862
    • Interface: USB(x2), HDMI, AV
    • Language: Indonesian, English, and Multi language
    • Memory (Mb): 32
    • Processor: Sunplus
    • Resolution: 1920x1080
    • Video Decoder: H.265 HEVC/H.264/H.263/MPEG-4/MPEG-2/AVS/AVS+/VC1
    • Video Output: 480i/480p/576p/576i/720p/1080p/1080i
  13. Advan Set Top Box TV
    Mulai

    Rp219.900

    Advan Set Top Box TV
    atribut:
    • RAM Size (MB): 32
    • Input Voltage (V/A): 5/1.5
    • Dimensions (WxDxH) (mm): 120x74x26
    • Input Frange Range (MHz): 170 to 230, 470 to 860
    • Media Player: H.264,AVI, MKV, MP3, MP4, JPEG etc
    • Operating Temperature (°C): +5 to 55
    • Port : USB 2.0, RCA, HDMI, RF IN, DC input
    • TV Format: PAL, NTSC, PAL-M
  14. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp269.900

  15. Taffware Digital TV Tuner Set Top Box DVB-T2
    Mulai

    Rp209.900

    Taffware Digital TV Tuner Set Top Box DVB-T2
    Deskripsi:
    Segera ubah TV analog Anda menjadi TV digital agar sesi bersantai jadi makin menyenangkan. Tak perlu membeli TV baru, cukup gunakan Set Top Box HD-99T2 dari Taffware yang mampu menangkap sinyal DVB-T2 ini. Selain mampu menampilkan beragam saluran digital, Anda juga dapat menghubungkan dongle WiFi Mediatek 7601 yang Anda miliki untuk menikmati berbagai konten streaming
    atribut:
    • Frequency (MHz): VHF 174 - 230, UHF 470 - 862
    • Video Decoder: H.265 HEVC/H.264/H.263/MPEG-4/MPEG-2/AVS/AVS+/VC1
    • Video Output: 480i/480p/576p/576i/720p/1080p/1080i
    • Audio: Audio Decoder MPEG-1/2 Lapisan I/II/III
    • Processor Type: MT2203
    • Dimensions (mm): 90 x 85 x 30
  16. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp329.900

Daftar Harga tinta printer canon ip 2770 Terbaru March 2026
Canon Ink Cartridge GI-790 (Tinta Printer)Rp119.900
3M Smart Seal TapeRp1.699.900
Epson Tinta Printer BotolRp98.900
3M Smart Seal TapeRp1.699.900
3M Photo Film Splicing TapeRp279.900
Epson Ink Bottle 003 (Tinta)Rp97.900
Onda Seal Tape (Seltip)Rp5.900
Canon Ink BottleRp78.900
Epson Ink Bottle 001 (Tinta)Rp129.900
TOTO Keran Tanpa SentuhRp2.499.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)

Halaman Terkait