3M Smart Seal Tape 4422 (Lakban Kedap Air / Lakban Serbaguna)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AdhesiveAcrylic
Base MaterialAcrylic (highly weather-resistant and durable ionomer film on the surface)
Length (m)12
Operation EnvironmentCan be used outdoors for a long time
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.8
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This thin sealing tape provides reliable sealing performance simply by applying it to the joints and butts of panels. It can be applied to a wide range of materials, from metal to rough mortar surfaces, and is suitable for outdoor use, with high weather resistance and abrasion resistance.
For various waterproofing and rust prevention applications, such as transport aircraft roofs, exhaust equipment, solar joints and mounting bases, base stations and equipment storage facilities, signs, sealing and rust prevention joints in residential and parking lot roofs, joints, fastening parts, and rivet parts.

Ulasan Produk

Tidak ada ulasan