Sebelum PPN:
Rp1.299.900 - Rp1.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adhesive Strength (N/mm) | 9.4/10 |
|---|---|
| Operating Temperature Range (°C) | -30 ~ 100 |
| Width (mm) | 50 |
| Length (m) | 12 |
| Thickness (mm) | 0.8 |
| Adhesive | Acrylic |
| Adhesive Type | Powerful |
| Base Material | ionomer film |
| Tensile Strength (N/10mm) | 21 |
| Tensile Strength (N/mm) | 21/10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- A cutter is required for cutting
Feature
A unique and easy-to-use sealing material that combines an ionomer film with excellent unevenness and wear resistance and a special acrylic foam with high tackiness and excellent weather resistance and sealability. Work time can be shortened compared to liquid sealing materials. Application : Prevent weed growth. (Paste on the road) Waterproof seals for various structures. As an alternative to silicon sealers. Waterproof seal for truck top plate. Seals for outdoor tank joints. Simple repair of roofs and outer walls.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)