Beli timing belt gates di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Super Torque Timing Belt Type S3M (Polyurethane)Deskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.atribut:
- Belt Material: Polyurethane
- Belt Type: S3M
- Belt Width (mm): 6
- Height (mm): 1.94
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 13.37
- Tooth pitch (mm): 3
- Gates PowerGrip Timing Beltatribut:
- Belt Type: Synchronous
- Core Material: Oil & Heat Resistant (chloroprene)
- Tooth Type: GT
- Cord/Tensile: Fiberglass
- Jacket: Nylon
- No. of Teeth: 185
- Pitch (mm): 14
- Pitch Length (mm): 2590.00 + 1.080 | 2590.00 - 1.080
- Width (mm): 55.000 + 1.600 | 55.000 - 1.600
- hs (mm): 9.19
- ht (mm): 5.84
- Gates Belt Super HC II Narrow SPB Seriesatribut:
- Width (mm): 16
- Height (mm): 13
- Gates Metric V-BeltDeskripsi:XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.atribut:
- UNSPSC: 26111801
- Number of Ribs: 1
- BANDO V-Belt C Type (Standard) (Van Belt)Deskripsi:The cost per transmission horsepower is low.It is commercially available.Easy to handle.atribut:
- Material: Rubber
- Belt Height: 13.5mm
- Upper Belt Width: 22.2mm
- Effective Pitch Lap Length: 75mm
- Belt Type: C
- Type: V belt
- Mitsuboshi Super Torque Timing Belt Tipe S3M 100Deskripsi:- Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya.- Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya.- Belt lentur dan dapat digunakan pada pulley dengan diameter kecil.- Jika meshing mulus, mesin tidak akan bising.- Dapat digunakan dengan low axial load.- Belt kecil mampu menghasilkan torsi tinggi.
- Mitsuboshi Super Torque Timing Belt S3M 60 TypeDeskripsi:Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
- Gates Automotive BeltDeskripsi:Designed for the toughest applications, Gates heavy-duty automotive V-belts help provide superior flexibility, stability, load capacity, and unsurpassed belt life. They feature an advanced blend of EPDM rubber technology to withstand the modern threats of deterioration from increased exposure to ozone and water-based coolants.atribut:
- UNSPSC: 26111801
- Belt Type: Heavy Duty
- BANDO Super Torque Synchro Belt Sts 60S3MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- Mitsuboshi Super Torque Timing Belt S3M Type (Chloroprene Rubber) Standard Belt Width 10 MmDeskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
- OPTIBELT SK Wedge Belt SPB TypeDeskripsi:Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 13
- Width of Belt b (mm): 16.3
- Max. Manufacturing Length [mm]: 18000
- Minimum Pulley Diameter (mm): 140
- Unitta Power grip GT belt 3GTDeskripsi:Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.atribut:
- Belt Shape: 3GT
- Belt Width (mm): 9
- Pitch (mm): 3
- Material (Tooth Cloth): Nylon Canvas
- Material (Core Wire): Fiberglass Cord
- Belt Thickness (mm): 2.4
- Dimension PLD (mm): 0.381
- Belt Nominal Width: 9
- Body Material: Chloroprene Rubber
- Gates V-Beltatribut:
- UNSPSC: 31160000
- Gates Belt Delta Narrow SPB Seriesatribut:
- Width (mm): 16
- Height (mm): 13
- BANDO Model Synchro Belt Xl037Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained.Since there is no contact between metal and metal, a lubrication device is unnecessary.Because high initial tension is unnecessary, bearings and motors can be made smaller.
- Mitsuboshi Super Torque Timing Belt S5M 150 TypeDeskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
Daftar Harga timing belt gates Terbaru March 2026
| Mitsuboshi Super Torque Timing Belt Type S3M (Polyurethane) | Rp119.900 |
| Gates Timing Belt | Rp51.900 |
| Gates PowerGrip Timing Belt | Rp3.699.900 |
| Gates Belt Super HC II Narrow SPB Series | Rp129.900 |
| BANDO RU Timing Belt | Rp259.900 |
| Gates Metric V-Belt | Rp419.900 |
| BANDO V-Belt C Type (Standard) (Van Belt) | Rp319.900 |
| Mitsuboshi Super Torque Timing Belt S3M 150 Type | Rp219.900 |
| Mitsuboshi Super Torque Timing Belt Tipe S3M 100 | Rp129.900 |
| Mitsuboshi Super Torque Timing Belt S3M 60 Type | Rp73.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102372810-1.jpg)





%20(Van%20Belt)/P102361610-1.jpg)





%20Standard%20Belt%20Width%2010%20Mm/43P102373147-2.jpg)





/6sP108047244-1.jpg)