Beli timing belt 5m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Timing Belt Super Torque Synchro Sts 100S4.5M (Belt Timing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BANDO Timing Belt Super Torque Synchro Sts 100S4.5M (Belt Timing)
    Deskripsi:
    Produk Super Torque Synchro Belt Sts 100S4.5M dari Bando ini memiliki range circumstance dari 162-2111 mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Belt Type: S4.5M
    • Material: Rubber
    • Type: Synchronized belt
    • Belt Width (mm): 10
  2. Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)
    25%
    Mulai

    Rp329.900

    Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)
    Deskripsi:
    It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
  3. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  4. Mitsuboshi Timing Belt  Super Torque S5M 150 Type (Belt Timing)
    Mulai

    Rp299.900

    Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)
    Deskripsi:
    Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
  5. BANDO Timing Belt Super Torque Synchro Sts 150S4.5M (Belt Timing)
    Mulai

    Rp179.900

    BANDO Timing Belt Super Torque Synchro Sts 150S4.5M (Belt Timing)
    Deskripsi:
    It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
    atribut:
    • Type: Synchronized belt
    • Belt Type: S4.5M
    • Material: Rubber
  6. BANDO Timing Belt Synchro H100 Type (Belt Timing)
    Mulai

    Rp659.900

    BANDO Timing Belt Synchro H100 Type (Belt Timing)
    Deskripsi:
    Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained. There is no contact between metal and metal, so no lubrication device is required. Because high initial tension is unnecessary, bearings and motors can be made smaller.
  7. BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 100S5M (Belt Timing)
    26%
    Mulai

    Rp139.900

    BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 100S5M (Belt Timing)
    Deskripsi:
    Belt HP-STS memiliki torsi dan transmisi yang lebih tinggi dibandingkan dengan belt gerigi trapezodial biasa. Berdasarkan teori meshing mengenai bentuk gerigi yang unik, belt yang lebih kaku dapat menghasilkan torsi dan transmisi yang lebih tinggi. Meskipun bergantung pada lebar area, kapasitas transmisi bisa 1,4 hingga 1,8 kali lebih tinggi dibandingkan dengan STS biasa. Dibandingkan dengan belt biasa, lebar belt ini dapat dikurangi sehingga dapat mengurangi suara bising yang dihasilkan. Karena kapasitas transmisi yang tinggi, lebar belt bisa dibuat lebih kecil dari belt biasanya, diameter pulley juga bisa lebih kecil. Desain pun bisa menjadi lebih compact.
    atribut:
    • Structure: Back rubber/core wire/tooth cloth clean specification
    • Belt Type: HP-S5M
    • Belt Width (mm): 10
  8. Mitsuboshi Timing Belt  Super Torque S3M Type (Chloroprene Rubber) Standard  Width 10 Mm (Belt Timing)
    Mulai

    Rp109.900

    Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)
    Deskripsi:
    Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
  9. BANDO Belt Green Seal D Type (Van Belt)
    26%
    Mulai

    Rp399.900

    BANDO Belt Green Seal D Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 330
    • Thickness (mm): 19
  10. monotaro V belt A type standard (Van Belt)
    Mulai

    Rp21.900

    monotaro V belt A type standard (Van Belt)
    Deskripsi:
    Produk V Belt A Type (Standard) dari Monotaro ini memiliki range Effective Pitch Lap Length dari 23-68mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Type: A type
    • Material: Rubber
    • Belt Height (mm): 8
    • Tensile Strength (kN): 4.4
    • Elongation(%): 3
    • Belt Top Width (mm): 12.5
  11. Mitsuboshi Timing Belt Super Torque S8M 250 Type (Belt Timing)
    Mulai

    Rp559.900

    Mitsuboshi Timing Belt Super Torque S8M 250 Type (Belt Timing)
    Deskripsi:
    It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
  12. BANDO Timing Belt  HTD (Curvilinear) (Belt Timing)
    Mulai

    Rp419.900

    BANDO Timing Belt HTD (Curvilinear) (Belt Timing)
    Deskripsi:
    HTD series timing belts are single-sided and work with matching series timing belt pulleys.
    atribut:
    • Application: High Horsepower Applications
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Belt Material: Neoprene
    • Length Type: Closed Loop
    • Belt Series: HT
    • Belt Trade Size: HTD
    • Reinforcing Cord Material: Fiberglass
    • Tooth Location: One Side
    • Tooth Shape: Curvilinear
  13. Mitsuboshi Timing Belt  Super Torque S3M 60 Type (Belt Timing)
    Mulai

    Rp85.900

    Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing)
    Deskripsi:
    Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
  14. Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)
    26%
    Mulai

    Rp279.900

    Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
  15. Mitsuboshi Belting Timing Belt (Belt Timing)
    Mulai

    Rp51.900

    Mitsuboshi Belting Timing Belt (Belt Timing)
    Deskripsi:
    Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the tension body uses S-twist and Z-twist alternately.
  16. Continental Timing Belt (Belt Timing)
    Mulai

    Rp869.900

    Continental Timing Belt (Belt Timing)
    Deskripsi:
    Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.
    atribut:
    • Tooth Location: One Side
  17. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  18. BANDO V-Belt B Type Standard (Van Belt)
    45%
    Mulai

    Rp99.900

    BANDO V-Belt B Type Standard (Van Belt)
    Deskripsi:
    Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Material: Rubber
    • Belt Type: B
    • Type: V belt
    • Belt Height: 10.3mm
    • Upper Belt Width: 16.7mm
  19. Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)
    25%
    Mulai

    Rp47.900

    Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)
    Deskripsi:
    Mitsuboshi memiliki range produk Standard V-Belt Silver Type A yang lengkap dengan panjang 30-150inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Type: A
    • Size: Standard
  20. BANDO V-Belt Double Sided STS 400DS Series (Vanbelt)
    Mulai

    Rp2.499.900

    BANDO V-Belt Double Sided STS 400DS Series (Vanbelt)
    atribut:
    • Pitch (mm): 8
    • Belt Type: DS8M
    • Nominal Belt Width: 400
Daftar Harga timing belt 5m Terbaru October 2026
BANDO Timing Belt Super Torque Synchro Sts 100S4.5M (Belt Timing)Rp149.900
Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)Rp329.900
Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Rp199.900
Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)Rp299.900
BANDO Timing Belt Super Torque Synchro Sts 150S4.5M (Belt Timing)Rp179.900
BANDO Timing Belt Synchro H100 Type (Belt Timing)Rp659.900
BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 100S5M (Belt Timing)Rp139.900
Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)Rp109.900
BANDO Belt Green Seal D Type (Van Belt)Rp399.900
monotaro V belt A type standard (Van Belt)Rp21.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)