Beli timer omron h3cr a8 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Solid State Timer H3cr-A
    Mulai

    Rp899.900

    OMRON Solid State Timer H3cr-A
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  2. OMRON Solid State Timer H3CR-A series
    Mulai

    Rp789.900

    OMRON Solid State Timer H3CR-A series
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
    • Power Reset: Minimum power open time: 0.1s
    • Protection Class: IP40 (panel surface)
    • Return Time (s): 0.1 or less
    • Return Voltage: 10% or less of power supply voltage
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Time Axis Range: 6-stage switching type
  3. OMRON Front Connecting Socket
    Mulai

    Rp109.900

    OMRON Front Connecting Socket
    Deskripsi:
    Accessories for Connectable Timer H5CX-L8, Front Connecting Socket
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: P2CF (surface connection)
    • Type: round socket
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  4. OMRON Surface Mounting Socket for Special Purpose Relay
    Mulai

    Rp37.900

    OMRON Surface Mounting Socket for Special Purpose Relay
    Deskripsi:
    Surface Mounting Socket for Special Purpose Relay MKS2P, 10A
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: PF (surface connection)
    • Specification: round socket
    • Withstand Voltage (V/minute): Between terminals: AC2000
  5. OMRON Timer H3CR-A Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer H3CR-A Type
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  6. OMRON Solid State Timer
    Mulai

    Rp259.900

    OMRON Solid State Timer
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  7. Autonics Tower Lights Bulb Type MT5B Series
    Mulai

    Rp429.900

    Autonics Tower Lights Bulb Type MT5B Series
    Deskripsi:
    Low-priced multi-layer tower light that features an outstanding vibration resistance and a long service life.
    atribut:
    • Function: Steady
  8. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  9. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. OMRON Solid State Timer H3cr-F
    Mulai

    Rp1.999.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  11. OMRON Timer H3CR-F Type
    Mulai

    Rp1.599.900

    OMRON Timer H3CR-F Type
    Deskripsi:
    Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )
    atribut:
    • Family Type: H3CR-F
  12. OMRON Solid-State Timer
    Mulai

    Rp779.900

    OMRON Solid-State Timer
    atribut:
    • Adjustable Time: 0.05s to 300h
  13. OMRON Mini Power Relay MY4
    Mulai

    Rp239.900

    OMRON Mini Power Relay MY4
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  14. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  15. DV Socket Relay
    Mulai

    Rp7.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  16. OMRON Timer H3CR-H Type
    Mulai

    Rp1.599.900

    OMRON Timer H3CR-H Type
    Deskripsi:
    Improved resistance to waveform distortion of power supply.
    atribut:
    • Family Type: H3CR-H
    • Contact Specifications: DPDT
    • Installation Type: Socket
    • Number Of Pin Contact: 8
    • Operating Mode: OFF Delay (Power)
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Terminal: Plug-in
  17. OMRON Solid State Timer H3cr-H
    Mulai

    Rp1.799.900

    OMRON Solid State Timer H3cr-H
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. Four time ranges can be selected from 0.05 to 12 seconds for the S series and 0.05 to 12 minutes for the M series. * If the power-on time is less than 2 seconds, it may not operate. Be sure to turn on the power for more than the specified time. Do not use with a repetition period of less than 3 seconds. It may cause abnormal heat generation or burning.
  18. Fort Socket Relay
    Mulai

    Rp7.900

    Fort Socket Relay
    atribut:
    • Simmilar to: P Type
  19. Fort Timer (PIN Plug Mounting)
    Mulai

    Rp97.900

    Fort Timer (PIN Plug Mounting)
    Deskripsi:
    On delay
Daftar Harga timer omron h3cr a8 Terbaru January 2026
OMRON Solid State Timer H3cr-ARp899.900
OMRON Solid State Timer H3CR-A seriesRp789.900
OMRON Front Connecting SocketRp109.900
OMRON Surface Mounting Socket for Special Purpose RelayRp37.900
OMRON Timer H3CR-A TypeRp699.900
OMRON Solid State TimerRp259.900
Autonics Tower Lights Bulb Type MT5B SeriesRp429.900
TEKIRO Hex Key Long Arm Metric Set (Kunci L)Rp129.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
OMRON Solid State Timer H3cr-FRp1.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)