OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)

Sebelum PPN:
Rp1.699.900 - Rp1.799.900
Spesifikasi
Family TypeH3CR-F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved resistance to waveform distortion of power supply.
UL, CSA, LR, NK acquired.
Safety design conforming to EN 61812-1.
CE mark correspondence.
Fourteen time ranges can be selected from 0.05 seconds to 30 hours.
0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.

Withstand voltage:
- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )
Warning
Please do not use inverter output as power supply.
Since there is inrush current, caution is necessary when opening/closing the power supply of the timer main unit with contactless output such as sensor.

Ulasan Produk

Tidak ada ulasan