Beli timer h3cr di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)Deskripsi:Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )atribut:
- Family Type: H3CR-F
- OMRON Solid State Timer H3CR-A series (Pewaktu)atribut:
- Ambient Humidity to Use (%RH): 35~85
- Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
- Power Reset: Minimum power open time: 0.1s
- Protection Class: IP40 (panel surface)
- Return Time (s): 0.1 or less
- Return Voltage: 10% or less of power supply voltage
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Time Axis Range: 6-stage switching type
- OMRON Solid State Timer (Pewaktu)Deskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- OMRON Solid State Timer H3cr-FDeskripsi:Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- OMRON Solid State Timer (Pewaktu)atribut:
- Adjustable Time: 0.05s to 300h
- OMRON Solid State Timer H3CR-Gatribut:
- Adjustable Time: Scale numbers ; 6: 0.5-6s ; 12: 1 ~ 12s ; 60: 5-60s ; 120: 10 ~ 120s
- Allowable Voltage Range (V): 85 ~ 110% of power supply voltage
- Ambient Humidity to Use (%RH): 35~85
- Control Output: Contact output: AC250V / DC30V 5A ; Resistance load (cosΦ = 1) ; Minimum applicable load: DC5V 10mA (P level, reference value)
- Influence of Temperature: ± 1% (ratio to the maximum scale value) or less
- Influence of Voltage: ± 0.2% (ratio to maximum scale) or less
- Maximum Setting Time of Graduation: 120s
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
- Operating Temperature Range (°C): -10 to +55 (no icing)
- Outer Dimensions (WxDxH) (mm): 48x93x48
- Pin Type: 8
- Protection Class: IP40 (panel surface)
- Scale Format: Select from 2 types, 4 stages, 6, 12, 60, 120
- Storage Temperature Range (°C): -25 to +65 (no icing)
- Time Axis Range: Seconds only
- Type: Star delta timer
- Type of Operation: Timed operation
- Type of Terminal Fitting: Recessed mounting / surface mounting
- Vibration Resistance (Destruction) Frequency (Hz): 10~55, single amplitude 0.75mm, 3 directions, 2h each
- Withstand Voltage: 2000 VAC 50/60 Hz for 1 min (between charged metal parts and non-charged metal parts) 2000 VAC 50/60 Hz for 1 min (between control output and operation circuit) 2000 VAC 50/60 Hz for 1 min (between different contacts) )
- OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai)Deskripsi:Surface Mounting Socket for Special Purpose Relay MKS2P, 10Aatribut:
- Continuous Current (A): 5
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Shape: PF (surface connection)
- Specification: round socket
- Withstand Voltage (V/minute): Between terminals: AC2000
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Solid State Timer H3CR-Fatribut:
- Adjustable Time: 0.05s~30h
- Ambient Humidity to Use (%RH): 35~85
- Control Output: Contact output: AC250V/DC30V 5A, resistive load (cosΦ=1), minimum applicable load: DC5V 10mA (P level, reference value)
- Influence of Temperature: ±1% (percentage of maximum scale value) or less (±1% ±10ms or less for 1.2s and 3s ranges)
- Influence of Voltage: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 1.2s and 3s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 1.2s and 3s ranges)
- Outer Dimensions (WxDxH) (mm): 48x84x48
- Pin Type: 11
- Power Consumption (W): Relay ON: Approx. 0.8 / Relay OFF: Approx. 0.2 (at DC24V)
- Power Reset: Minimum power open time: 0.1s
- Power Supply Voltage (V): AC/D24 50/60Hz
- Protection Class: IP40 (panel surface)
- Rated power supply voltage: AC24-48V 50/60 Hz DC12-48V ripple 20% or less (can be used with single-phase full-wave rectified power supplies)
- Return Voltage: 10% or less of power supply voltage
- Scale Format: 4-step switching type/Select from 1.2, 3, 12, 30/ON time and OFF time are the same
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Terminal Shape: Plug-in terminal
- Type: Twin timer
- Type of Sign: Recessed mounting / surface mounting
- Type of Terminal Fitting: Recessed mounting / surface mounting
- LARKIN TimerDeskripsi:Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiringatribut:
- Frequency (Hz): 50/60
- Fort Timer - PIN Plug Mounting (Pengatur Waktu Otomatis)Deskripsi:On delay
- Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)Deskripsi:- Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.atribut:
- Size: A4
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 80
- OMRON Timer H3YN-4 AC100-120 (Pengatur Waktu Otomatis)atribut:
- Product Code: H3YN8017C
- Family Type: H3YN
- OMRON Key Type Selector Switch A22NK-2BM (Saklar Selektor)atribut:
- Protection Class: IP66
- Key Number: NO.1
- Type: Non-illuminated type
- Terminal Shape: Screw terminal
- Type of Operation: Selector
- Bezel Material: Resin
- Number of Notches: 2
- Return Function: Manual
- Castelli Sanitary Shower Head Rain Round (Kepala Pancuran Tanam)Deskripsi:- Kokoh dan awet : Tangkai terbuat dari Stainless Steel 304 premium ( standard industri Jepang) dan Head shower terbuat dari ABS grade A, kualitas terbaik- Finishing halus, tebal, dan kualitas tahan lama karena lapisan chrome berkualitas tinggi dengan teknologi electroplating- Semburan air kuat dan konsisten : Titik-titik water hole terbuat dari bahan Termo Plastic Rubber yang tahan terhadap suhu tinggi dan Silicon anti tersumbat kotoran - Tahan karat- Tiga mode semburan : spray, massage, spray & massage- Shower Adjustable : dapat diputar porosnya pada arah yang di tentukan- Shower di pasang pada dinding/tembok- Pemasangan mudah dan praktis- Desain simple & minimalis- Terdapat seal filter : menyaring kotoran pada air- Seal filter dapat mudah dibersihkan- Bisa untuk air panas maupun dingin- Belum termasuk keran air
- OMRON System Equipmentatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga timer h3cr Terbaru October 2026
| OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis) | Rp699.900 |
| OMRON Solid State Timer H3cr-A (Pewaktu) | Rp1.299.900 |
| OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis) | Rp1.599.900 |
| OMRON Solid State Timer H3CR-A series (Pewaktu) | Rp1.099.900 |
| OMRON Solid State Timer (Pewaktu) | Rp969.900 |
| OMRON Solid State Timer H3cr-F | Rp2.499.900 |
| OMRON Solid State Timer (Pewaktu) | Rp999.900 |
| OMRON Solid State Timer H3CR-G | Rp1.699.900 |
| HANYOUNG NUX Turn Light | Rp449.900 |
| OMRON Surface Mounting Socket for Special Purpose Relay (Soket Relai) | Rp37.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lqP102413782-6.jpg)
/hcP105954624-4.jpg)
/lzP102413791-3.jpg)
/m6P112446798-1.jpg)
/etP106930533-1.jpg)

/8gP105436304-1.jpg)


/4iP102127162-2.jpg)
/otP105938893-1.jpg)


/6hP103846233-6.jpg)
/apP103673385-3.jpg)
/6bP102372227-2.jpg)
/71P103103253-789.jpg)
/prP106904927-1.jpg)
/ikP108407668-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)