Beli timbangan ohaus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
- OHAUS Digital Scale Lab (Timbangan Digital)Deskripsi:These water valve and flow control repair kits work with compatible eyewash stations and safety showers.atribut:
- UNSPSC: 41111507
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Scale Graduations (g): 0.1
- Scale Item: Compact Bench Scale
- Washdown: No
- Weighing units: g
- OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- UNSPSC: 41111507
- Calibration Certificate: No Certificate
- Display Type: LCD
- Product Type: Bench Scale
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- OHAUS Timbangan Presisi Navigator (Timbangan Presisi)Deskripsi:OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.
- OHAUS Digital Scale Portable Balance (Timbangan Digital)Deskripsi:OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.ApplicationsWeighing, Parts Counting, Percent Weighing, CheckweighingDisplayLiquid Crystal Display (LCD) with backlightOperationAC adapter (included) or 4 C batteries (not included)CommunicationRS232, USB, or Ethernet (available as accessories)ConstructionABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubbleDesign FeaturesMenu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settingsatribut:
- Communication: Ethernet (Available as an Accessory); RS232 (Available as an Accessory); USB (Available as an Accessory)
- Auxiliary Display Model: Not Applicable
- Battery Life (hour): 270 (with Disposable Batteries)
- Dimensions LxHxW (mm): 250x74x240
- Display: LCD Display with white backlight
- Legal for Trade: Not applicable
- Pan Construction: Stainless Steel
- Pansize (mm): 174x230
- Power: 4 C (LR14) Batteries (Not Included); AC Adapter (Included)
- Tare Range: To Capacity By Subtraction
- Units of Measurement: Ounce Troy; Pennyweight; Newton; Grain; Gram; Kilogram; Pound; Carat; Ounce; Pound:Ounce
- Working Environment (°C/%RH): 10 to 40/85% (Non-Condensing)
- OHAUS ADVENTURER Series Analytical and Precision BalancesDeskripsi:Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.atribut:
- Internal Calibration: AutoCal™ - Automatic
- OHAUS Neraca Presisi (Timbangan Presisi)Deskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languagesatribut:
- Pan Construction: Stainless Steel
- Tare Range: To Capacity By Subtraction
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)Deskripsi:Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- OHAUS Portable SCOUT Series SKX (Neraca Digital Portabel Seri Scout)Deskripsi:Designed for education applications, the OHAUS Scout with large backlit LCD backed by education software is the ideal balance for your classroom. It is built to endure demanding classroom applications with superior overload protection. Features including, faster stabilization time, increased capacity, multiple connectivity options and stackable design make Scout the best weighing experience for the next generation classroom.
- OHAUS CENT O-Gram & Dial O-GramDeskripsi:The Cent-O-Gram and Dial-O-Gram balances offer the accuracy and convenience of an integrated weigh below balance while allowing students to visualize mass measurement principles. Designed with a hanging pan system, both balances offer 10 times the readability of the Ohaus Triple Beam and Dial-O-Gram top loading balances.atribut:
- Dimensions LxHxW (mm): 360x249x166
- Readability (g): 0.01
- Pan Type: Removable Pan
- Linearity ± (g): 0.01
- Pan Construction: Stainless Steel
- Pansize (mm): 13x89
- Power: No Power Required
- Units of Measurement: Gram
- AND Digital Scale Compact (Timbangan Digital)atribut:
- Minimum Display (g): 0.1
- OHAUS Pioneer (PX) Internal CalibrationDeskripsi:The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.atribut:
- Internal Calibration: AutoCal™ - Automatic
- Vibra Standard Precision Balance AB SeriesDeskripsi:- Standard Precision BalanceHigh precision in Affordable budget ViBRA AB series provides basic applications which are indispensable in daily work in laboratory and industrial lines. In any applications highly precise measurement is promised. ViBRA AB satribut:
- Measuring System: Turning-Fork Frequency Sensing
- Tare: Full Weighing Range
- Display: LCD with Backlit
- Calibration: External
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
Daftar Harga timbangan ohaus Terbaru November 2026
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp4.499.900 |
| OHAUS Digital Scale Lab (Timbangan Digital) | Rp1.599.900 |
| OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital) | Rp3.499.900 |
| AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital) | Rp2.499.900 |
| OHAUS Timbangan Presisi Navigator (Timbangan Presisi) | Rp5.899.900 |
| OHAUS Digital Scale Portable Balance (Timbangan Digital) | Rp5.599.900 |
| SHINKO AJ Series High Precision Balance | Rp43.999.900 |
| OHAUS ADVENTURER Series Analytical and Precision Balances | Rp40.999.900 |
| OHAUS Neraca Presisi (Timbangan Presisi) | Rp6.699.900 |
| OHAUS Timbangan Meja (Timbangan Duduk) | Rp6.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/53P109099183-1.jpg)
/rdP109369985-1.jpg)
/gtP109380605-1.jpg)
/P101521398-1.jpg)
/0pP106507025-1.jpg)
/eoP109098528-1.jpg)


/f6P109098546-1.jpg)
/pyP116752934-1.jpg)

/07P106507007-1.jpg)

/mcP106506804-1.jpg)

/h9P106565621-1.jpg)
%20Internal%20Calibration/dzP106506503-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)