OHAUS Digital Scale Portable Balance (Timbangan Digital)

Sebelum PPN:
Rp5.599.900 - Rp6.199.900
Spesifikasi
CommunicationEthernet (Available as an Accessory); RS232 (Available as an Accessory); USB (Available as an Accessory)
Auxiliary Display ModelNot Applicable
Battery Life (hour)270 (with Disposable Batteries)
Dimensions LxHxW (mm)250x74x240
DisplayLCD Display with white backlight
Legal for TradeNot applicable
Pan ConstructionStainless Steel
Pansize (mm)174x230
Power4 C (LR14) Batteries (Not Included); AC Adapter (Included)
Tare RangeTo Capacity By Subtraction
Units of MeasurementOunce Troy; Pennyweight; Newton; Grain; Gram; Kilogram; Pound; Carat; Ounce; Pound:Ounce
Working Environment (°C/%RH)10 to 40/85% (Non-Condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Applications
Weighing, Parts Counting, Percent Weighing, Checkweighing

Display
Liquid Crystal Display (LCD) with backlight

Operation
AC adapter (included) or 4 C batteries (not included)

Communication
RS232, USB, or Ethernet (available as accessories)

Construction
ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble

Design Features
Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait