Beli tile leveling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rubi Brida Delta Level SystemDeskripsi:The main function of the RUBI DELTA LS leveling system is to avoid the creation of installation eyebrows during the installation of ceramic tiles, both on floors and walls.
- EZREN Reusable Tile Levelingatribut:
- Material: PP
- T-LEVELS Tile LevelsDeskripsi:Selain masalah presisi nat, ketidakrataan permukaan keramik juga merupakan persoalan yang bisa berakitbat fatal. Permukaan lantai yang tidak rata bisa mengakibatkan adanya sisi tertentu yang menyimpan kotoran atau sarang kuman. Untuk menghasilkan nat keramik lantai/dinding yang rata, T-Levels menjadi solusi yang bisa dipakai dalam pemasangan keramik, yakni dengan mejepit keramik hingga rata.atribut:
- Size Tile (cm): 60x60, 80x80, 100x100
- Rubi Delta Tile Leveling System Wedges (B-100 U.)Deskripsi:The main function of the Rubi Delta level system is to avoid lippage during the installation process tiles both on floors and walls. The Delta level system also prevents the movement of the tiles during the setting of the adhesive and during installation, the number of corrections in the position of the tile itself is reduced. The basic principle of the DELTA level system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness. The basic principle of the DELTA LS leveling system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness.The leveling system DELTA LS of RUBI is a system of wedges and flanges, recommended for formats of 30x30 cm or greater and varied thicknesses of up to 12, 15 or 20 mm, depending on the model of flange used.The use of the RUBI DELTA LS leveling system is fast, easy and intuitive. Once the installation is complete, the elements of the system are removed by impact (kick or mace), striking the flanges always in the direction of the joint.The DELTA LS leveling system wedges can be reused several times.The RUBI DELTA LEVEL SYSTEM clamp is designed to be used both in installation work of horizontal (floor) and vertical (cladding) ceramic tiles. The main function of the RUBI DELTA LS leveling clamp is to give the wedge the necessary pressure to allow the leveling of the ceramic tile; thus obtaining a homogeneous resulting flatness.In the design of all RUBI products, the entire RUBI R & D team, made up of engineers and professionals from various parts of the world, has been vital. The fact of receiving information from many parts of the world offers us the possibility of having a global vision of the business and the needs of professionals in the construction sector, in order to design tools adapted to each market.
- Rubi Tile Level Quick StripDeskripsi:The Tile Level Quick pliers from RUBI are designed to be used for both horizontal and vertical ceramic tile installation (flooring). The function of the Tile Level Quick pliers from Rubi is to give the Tile Level Quick cap the necessary pressure to allow the leveling of the ceramic tile; thus obtaining a homogeneous resulting flatness. Tile Level Quick pliers are designed so that the professional ceramic tile laying worker who has to work on large surfaces can enjoy greater comfort, thanks to its ergonomic design with bi-material handles and being made of very light and resistant materials .
- Spacer Clip Tile Leveling SystemDeskripsi:TILE LEVELING SYSTEM / ALAT PERATA KERAMIKBerguna untuk membantu pemasangan keramik/granit agar permukaan menjadi rata, rapi dan presisi. Mempercepat pekerjaan tukang. Sangat di rekomendasikan agar hasil pemasangan keramik/granit menjadi rata dan presisi.KEUNGGULAN :1. Mudah digunakan2. Terbuat dari plastik sehingga keramik bebas lecet3. Mudah dilepaskan hanya perlu dipatahkan dengan palu karet atau ditendangClip wajib dipasang bersamaan dengan wedgeClip dan wedge direkomendasikan dikencangkan dengan tang /plier khususatribut:
- Color: White
- Dimensions (mm): 22x16x9
- Spacer Tile Leveling SystemDeskripsi:TILE LEVELING SYSTEM / ALAT PERATA KERAMIKBerguna untuk membantu pemasangan keramik/granit agar permukaan menjadi rata, rapi dan presisi. Mempercepat pekerjaan tukang. Sangat di rekomendasikan agar hasil pemasangan keramik/granit menjadi rata dan presisi.KEUNGGULAN :1. Mudah digunakan2. Terbuat dari plastik sehingga keramik bebas lecet3. Dapat dipakai kembaliatribut:
- Color: White
- Material: PE Plastic
- TAVY TOOLS Tile's SpacerDeskripsi:Selain masalah presisi nat, ketidakrataan permukaan keramik juga merupakan persoalan yang bisa berakitbat fatal. Permukaan lantai yang tidak rata bisa mengakibatkan adanya sisi tertentu yang menyimpan kotoran atau sarang kuman. Untuk menghasilkan nat keramik lantai/dinding yang rata, TAVY TILE PUCK bisa menjadi solusi yang bisa dipakai dalam pemasangan keramik, yakni dapat mendeteksi kerataan permukaan antar keramik dan bisa berfungsi sebagai waterpass untuk mendeteksi tingkat Level keramik.
- Spacer Tile Leveling Paket KomplitDeskripsi:TILE LEVELING SYSTEM / ALAT PERATA KERAMIKBerguna untuk membantu pemasangan keramik/granit agar permukaan menjadi rata, rapi dan presisi. Mempercepat pekerjaan tukang. Sangat di rekomendasikan agar hasil pemasangan keramik/granit menjadi rata dan presisi.KEUNGGULAN :1. Mudah digunakan2. Terbuat dari plastik sehingga keramik bebas lecet3. Mudah dilepaskan hanya perlu dipatahkan dengan palu karet atau ditendangatribut:
- Product Contents: 200 Clip + 100 Wedge + 1 Tang + 50 T Cross
- Spacer Tile Leveling T Spin SystemDeskripsi:REUSABLE TILE LEVELING / ALAT PERATA KERAMIK DAPAT DI GUNAKAN KEMBALI MODEL PUTARBerguna untuk membantu pemasangan keramik lantai agar permukaan menjadi rata, rapi dan presisi. Mempercepat pekerjaan tukang, Sangat di rekomendasikan agar hasil pemasangan keramik lantai rata dan presisi.Biaya Pemasangan Menjadi Murah karena hanya perlu membelinya 1 kali, dan di pakai berulang-ulangKEUNGGULAN :Biaya per proyek yang rendah ( menghemat biaya pemasangan ubin)Dapat digunakan berkali kaliPin Terbuat dari Baja lebih yang kuat1 bungkus sudah lengkap dan langsung bisa digunakanPin Bisa di lepas, jika mana hendak menganti ukuran pin.WAJIB DIKOMBINASIKAN DENGAN TILE SPACER :Tile Spacer 1 mmatribut:
- Ceramic Thickness (mm): 4-14
- MU Perekat Keramik CeraFixDeskripsi:Mortar Instan untuk pekerjaan pemasangan keramik (Porous Tile) pada dinding dan lantai. Berbahan dasar semen, pasir pilihan dan aditif yang tercampur secara homogen.atribut:
- Packaging (kg): 25
- Air Consumption (L/kg): 5.5-6/25
- Thickness (mm): 3
- Dispersibility (m²/kg): 5/25
- QEP Masonry Trowel & Tuck Pointeratribut:
- UNSPSC: 27112201
- Asahi Tools Tool SetDeskripsi:Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.atribut:
- Case Color: Blue
- Set Contents: 36piece
- Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
- Body Material: Steel
- Drive Angle (mm): 12.7
- IKURA Reusable Tile LevelingDeskripsi:Digunakan untuk meratakan nat keramik. Sangat berguna pada saat pemasangan keramik agar rata.atribut:
- Size (mm): 1.5
- T Material: Iron and Plastic
- Nautic Filter For Daikin Air PurifierDeskripsi:Filter Air Purifier MERK NAUTIC Kompatibel untuk DAIKIN Hepa Filter DAIKIN MC-30 / Dust Collection Filter MC-30Adapted Replacement HEPA FILTERCompatible untuk Air Purifier Daikin model:- MC30UVM6- MC30VVM-A / Hmenyerap debu debu halus dan partikel micro yang berbahaya untuk kesehatan tubuh anda. Ganti HEPA filter anda secara berkala setiap 2 tahun sekali (sesuai rekomendasi dari Daikin) agar air purifier anda bisa bekerja secara optimal dalam menyerap debu dan partikel-partikel micro berbahaya.
- Fuji Tools Air Impact WrenchDeskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- Rubi Mata Gerinda Potong Keramik Widia ScoringDeskripsi:For cuts with low average difficulties on ceramic & porcelian tiles
- ALDO Spacer Nat Keramik CrossDeskripsi:• Easy to use• Extremely fast to install and remove• Suitable for various sizes of marble, granite, porcelain and tiles.
Daftar Harga tile leveling Terbaru March 2026
| Rubi Brida Delta Level System | Rp169.900 |
| EZREN Reusable Tile Leveling | Rp109.900 |
| T-LEVELS Tile Levels | Rp389.900 |
| Rubi Delta Tile Leveling System Wedges (B-100 U.) | Rp269.900 |
| Rubi Tile Level Quick Strip | Rp429.900 |
| Spacer Clip Tile Leveling System | Rp40.900 |
| Spacer Tile Leveling System | Rp10.900 |
| TAVY TOOLS Tile's Spacer | Rp409.900 |
| Spacer Tile Leveling Paket Komplit | Rp229.900 |
| Spacer Tile Leveling T Spin System | Rp35.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/cmP104646454-1.jpg)