Rubi Delta Tile Leveling System Wedges (B-100 U.) (Alat Pasang Keramik)

Sebelum PPN:
Rp269.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main function of the Rubi Delta level system is to avoid lippage during the installation process tiles both on floors and walls. The Delta level system also prevents the movement of the tiles during the setting of the adhesive and during installation, the number of corrections in the position of the tile itself is reduced. The basic principle of the DELTA level system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness.

The basic principle of the DELTA LS leveling system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness.

The leveling system DELTA LS of RUBI is a system of wedges and flanges, recommended for formats of 30x30 cm or greater and varied thicknesses of up to 12, 15 or 20 mm, depending on the model of flange used.

The use of the RUBI DELTA LS leveling system is fast, easy and intuitive. Once the installation is complete, the elements of the system are removed by impact (kick or mace), striking the flanges always in the direction of the joint.

The DELTA LS leveling system wedges can be reused several times.

The RUBI DELTA LEVEL SYSTEM clamp is designed to be used both in installation work of horizontal (floor) and vertical (cladding) ceramic tiles. The main function of the RUBI DELTA LS leveling clamp is to give the wedge the necessary pressure to allow the leveling of the ceramic tile; thus obtaining a homogeneous resulting flatness.

In the design of all RUBI products, the entire RUBI R & D team, made up of engineers and professionals from various parts of the world, has been vital. The fact of receiving information from many parts of the world offers us the possibility of having a global vision of the business and the needs of professionals in the construction sector, in order to design tools adapted to each market.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait