Beli threading machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Threading Machine (Mesin Senai Pipa)
    Mulai

    Rp239.999.900

    RIDGID Threading Machine (Mesin Senai Pipa)
    Deskripsi:
    The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
  2. Future Star Pipe Threading Machine (Mesin Senai Pipa)
    Mulai

    Rp13.999.900

  3. CP Threading Machine 2" (Mesin Ulir Pipa)
    Mulai

    Rp7.699.900

    CP Threading Machine 2" (Mesin Ulir Pipa)
    atribut:
    • Capacity (inch): 1/2-2
    • Voltage (V): 220
    • Speed (rpm): 2800
    • Power (W): 750
  4. ASADA Bolt Threading Machine 25 Pro
    Mulai

    Rp64.999.900

    ASADA Bolt Threading Machine 25 Pro
    atribut:
    • Motor Power (W): 1140
    • Threading Capacity (inch): 5/6 to 1
    • Spindle Speed (rpm): 80
    • Stroke (mm): 180
    • Oil Tank (L): 10
    • Bolt Standard: BSW
    • Dimensions (mm): 600x450x380
  5. Rothenberger Pipe Threading Machine (Mesin Senai Pipa)
    Mulai

    Rp149.999.900

    Rothenberger Pipe Threading Machine (Mesin Senai Pipa)
    Deskripsi:
    Portable pipe threading machines are more compact than stationary threaders and light enough to transport to jobsites. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.
    atribut:
    • UNSPSC: 23171708
    • Current (A): 10
    • Die Head Sizes (inch): 1/2 to 2
    • Free Speed (rpm): 40
    • Frequency (Hz): 60
    • Horsepower (HP): 1
    • Kit Contents: Bare Tool
    • Machine Type: Stationary Power Threading Machine
    • Max. Bolt Size (inch): 2
    • Max. Pipe Diameter (inch): 2
    • Min. Bolt Size (inch): 1/4
    • Min. Pipe Diameter (inch): 1/2
    • Motor Type: Standard
    • Mount Type: Stand
    • No. of Speeds: 1
    • Oil Capacity (gal): 0.5
    • Output Power (W): 1150
    • Overall Length (inch): 21
    • Overall Width (inch): 17
    • Phase: Single-Phase
    • Portability: Portable
    • Power Source: Corded
    • Pump Type : Sturdy Oil Feed
    • Reversible: No
    • Standards: CSA Certified; UL Listed
    • Switch Type: On/Off Toggle with Integral Foot Switch
    • Thread Type: NPT
    • Threading Equipment Included: (2) Die Sets; Die Head; Stand
    • Through-the-Head Oiling: Yes
    • Voltage (V): 120
  6. ALDO Pipe Threading Machine (Mesin Senai Pipa)
    Mulai

    Rp12.999.900

    ALDO Pipe Threading Machine (Mesin Senai Pipa)
    Deskripsi:
    1/2" - 3/4" ( 4 pcs )1" - 2" ( 4 pcs )
    atribut:
    • Power (W): 750
    • Voltage (V): 220
  7. ASADA Pipe Threading Machine
    Mulai

    Rp719.900

    ASADA Pipe Threading Machine
    Deskripsi:
    -A ball bearing containing high precision grease in the main bearing prevents backlash in main bearing and enables precise screw thread cutting.-With a high output motor loaded, powerful cutting is possible even at a site with poor power supply situation(
  8. Future Star Pipe Threading Machine (Mesin Senai Pipa)
    Mulai

    Rp10.999.900

    Future Star Pipe Threading Machine (Mesin Senai Pipa)
    atribut:
    • Thread Speed (rpm): 27
    • Power (W): 750 /2800rpm
    • Frequency (Hz): 50
  9. Orange Electric Pipe Threader
    Mulai

    Rp16.999.900

    Orange Electric Pipe Threader
    Deskripsi:
    - Suitable for right 1/2-2inch pipe threading.- Performs cutting, reaming and threading operations in a minimum time- Induction motor- Easily replaceable self-clamping jaws
  10. RS PRO PT100 Sensor RS Pro PT100 Class A
    Mulai

    Rp1.599.900

    RS PRO PT100 Sensor RS Pro PT100 Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Wipro Dies Machine (Mesin Senai Pipa)
    Mulai

    Rp19.999.900

    Wipro Dies Machine (Mesin Senai Pipa)
    atribut:
    • Oil Circulation: Geared Pump, Automatic Circulation
  12. ASADA Beaver Pipe Threading Machine
    Mulai

    Rp50.999.900

    ASADA Beaver Pipe Threading Machine
    atribut:
    • Voltage (V): 220-240
  13. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  14. Wipro Pipe Dies Set Ratchet (Senai Pipa Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

Daftar Harga threading machine Terbaru October 2026
RIDGID Threading Machine (Mesin Senai Pipa)Rp239.999.900
CP Pipe Threading Machine (Mesin Senai Pipa)Rp7.499.900
Future Star Pipe Threading Machine (Mesin Senai Pipa)Rp13.999.900
RIDGID Threading Machine (Mesin Senai)Rp109.999.900
CP Threading Machine 2" (Mesin Ulir Pipa)Rp7.699.900
ASADA Bolt Threading Machine 25 ProRp64.999.900
Rothenberger Pipe Threading Machine (Mesin Senai Pipa)Rp149.999.900
ALDO Pipe Threading Machine (Mesin Senai Pipa)Rp12.999.900
ASADA Pipe Threading MachineRp719.900
Future Star Pipe Threading Machine (Mesin Senai Pipa)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)