Spesifikasi
| UNSPSC | 23171708 |
|---|---|
| Current (A) | 10 |
| Die Head Sizes (inch) | 1/2 to 2 |
| Free Speed (rpm) | 40 |
| Frequency (Hz) | 60 |
| Horsepower (HP) | 1 |
| Kit Contents | Bare Tool |
| Machine Type | Stationary Power Threading Machine |
| Max. Bolt Size (inch) | 2 |
| Max. Pipe Diameter (inch) | 2 |
| Min. Bolt Size (inch) | 1/4 |
| Min. Pipe Diameter (inch) | 1/2 |
| Motor Type | Standard |
| Mount Type | Stand |
| No. of Speeds | 1 |
| Oil Capacity (gal) | 0.5 |
| Output Power (W) | 1150 |
| Overall Length (inch) | 21 |
| Overall Width (inch) | 17 |
| Phase | Single-Phase |
| Portability | Portable |
| Power Source | Corded |
| Pump Type | Sturdy Oil Feed |
| Reversible | No |
| Standards | CSA Certified; UL Listed |
| Switch Type | On/Off Toggle with Integral Foot Switch |
| Thread Type | NPT |
| Threading Equipment Included | (2) Die Sets; Die Head; Stand |
| Through-the-Head Oiling | Yes |
| Voltage (V) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable pipe threading machines are more compact than stationary threaders and light enough to transport to jobsites. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.
Feature
Portable Pipe Threading Machine Maximum Compatible Pipe Size 2 in Minimum Compatible Pipe Size 1/2 in Motor Type Standard Horsepower 1 hp Number of Speeds 1 Free Speed 40 RPM Tool Series Ropower 50R Includes 1 gal ROCOOL oil Safety Foot Switch (4) Legs Voltage 120 V Phase Single-Phase Through-the-Head Oiling Yes Thread Standard of Included Dies NPT Maximum Bolt Size 2 in Minimum Bolt Size 1/4 in Die Head Sizes 1/2 in to 2 in Current 10 AProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jaP109849694-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
