Beli thread go no go gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp629.900

    Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  2. GF GAGE Threaded Plug Gauge (Gauge Ulir)
    Mulai

    Rp4.699.900

    GF GAGE Threaded Plug Gauge (Gauge Ulir)
    Deskripsi:
    These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
    atribut:
    • UNSPSC: 41111619
    • Dimension Type: Inch
    • Gauge Finish: Uncoated
    • Gauge Material: Tool Steel
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Handle Color: Green
    • Handle Design: Double End
    • Included Certification: Certificate of Conformance
    • Included Handle: Taperlock 2
    • Long Form Calibration Certificate: No
    • Standards: ANSI B1.2;AGD;NIST
    • Thread Class: 2B
    • Thread Direction: Right Hand
    • Thread Type: UNC
  3. Kennedy Go & No Go Screw Plug Gauge
    Mulai

    Rp1.399.900

    Kennedy Go & No Go Screw Plug Gauge
    Deskripsi:
    Made from the finest quality steel and thoroughly hardened, stabilised and thread ground under strict quality control procedures, ensuring a high quality product and­ ­optimum wear life.
    atribut:
    • Type: Double Ended - Go & No Go
    • Additional Features: Made from the finest quality steel
    • Thread Type: Coarse
    • Material: Steel
  4. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  5. OSG Setting Ring
    Mulai

    Rp3.999.900

    OSG Setting Ring
    Deskripsi:
    Setting Ring OSG digunakan sebagai standar referensi untuk kalibrasi alat ukur diameter luar. Didesain dengan presisi tinggi untuk penggunaan berulang di laboratorium metrologi.
  6. Niigata Seiki (SK) Steel Plug Gauge
    Mulai

    Rp2.299.900

    Niigata Seiki (SK) Steel Plug Gauge
    Deskripsi:
    Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminum
    atribut:
    • Height (mm): 17
    • Length (mm): 130
  7. OSG Screw Limit Gauge (JIS Class 2)
    Mulai

    Rp2.699.900

    OSG Screw Limit Gauge (JIS Class 2)
    atribut:
    • Type: For plug gauge work
    • Compatible: Metric thread (JIS class 2)
  8. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
  9. KENTA Threaded Pipe Thread Plug Gauge
    Mulai

    Rp75.999.900

    KENTA Threaded Pipe Thread Plug Gauge
    Deskripsi:
    American Standard taper pipe threadANSI / ASME B1.20.1Taper 1:16For self-sealing pipe thread
  10. Insize Threaded Ring Gauge No Go (Alat Pengukur Ulir)
    Mulai

    Rp749.900

    Insize Threaded Ring Gauge No Go (Alat Pengukur Ulir)
    atribut:
    • Material: Tool Steel
    • Finish: Uncoated
    • Thread Type: Metric
    • Dimension Type: Metric
    • Gauge Type: No-Go (Minus)
    • Gauge Design: Adjustable
    • Thread Class: 6G
  11. KENTA Steel Plug Gauge
    Mulai

    Rp2.499.900

    KENTA Steel Plug Gauge
    Deskripsi:
    - Top quality precision screw thread plug gauge made of fine grade alloyed tool steel.- Double-end, Go & No Go clearly marked and complete with handle.- Tolerance 6H.
  12. Insize Threaded Ring Gauge 4121 Series No Go (Alat Pengukur Ulir)
    Mulai

    Rp749.900

    Insize Threaded Ring Gauge 4121 Series No Go (Alat Pengukur Ulir)
    atribut:
    • Finish: Uncoated
    • Dimension Type: Inch
    • Gauge Type: No-Go (Minus)
    • Thread Class: 2A
    • Gauge Design: Solid
  13. SK Setting Ring
    Mulai

    Rp2.099.900

    SK Setting Ring
    Deskripsi:
    - This is a master gauge for zero point adjustment of internal diameter measuring instruments.- It has undergone sub-zero treatment and stabilization treatment to prevent aging.- Inspection report includedPurpose:As a master of internal diameter measuring instruments.
    atribut:
    • Hardness: 653 to 772HV
  14. VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)
    Mulai

    Rp1.599.900

    VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)
    Deskripsi:
    These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
    atribut:
    • UNSPSC: 41111619
    • Gauge Finish: Chrome Plated
    • Gauge Material: Tool Steel
    • Hardness: RC 70-72
    • Included Certification: Certificate of Accuracy with NIST Traceability
    • Thread Direction: Right Hand
    • Tolerance Class: X
  15. Niigata Seiki (SK) Limit Plug Gauge
    Mulai

    Rp1.299.900

    Niigata Seiki (SK) Limit Plug Gauge
    atribut:
    • Material: Alloy tool steel
    • Grade: H7
    • Hardness: HV 660 to 780
Daftar Harga thread go no go gauge Terbaru October 2026
Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)Rp629.900
GF GAGE Threaded Plug Gauge (Gauge Ulir)Rp4.699.900
Kennedy Go & No Go Screw Plug GaugeRp1.399.900
OSG Go-Ring Gauges For Screw ThreadsRp3.999.900
OSG Steel Plug GaugeRp2.799.900
OSG Setting RingRp3.999.900
Niigata Seiki (SK) Steel Plug GaugeRp2.299.900
OSG Limit Gauge Ring For ScrewsRp3.999.900
OSG Screw Limit Gauge (JIS Class 2)Rp2.699.900
OSG Steel Plug GaugeRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait