Beli thread gauge go no go di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)Deskripsi:These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.atribut:
- UNSPSC: 41111619
- Gauge Finish: Chrome Plated
- Gauge Material: Tool Steel
- Hardness: RC 70-72
- Included Certification: Certificate of Accuracy with NIST Traceability
- Thread Direction: Right Hand
- Tolerance Class: X
- Insize Thread Plug Gage 6G (Thread Plug Gauge ISO)Deskripsi:- Supplied with Go and No-Go gages together- Standard ISO1502- Supplied with manufacturer inspection certificateatribut:
- Class: 6G
- Nominal Diameter (mm): M5
- Pitch (mm): 0.8
- Insize American Standard Thread Plug Gage 3B (Thread Plug Gauge ANSI)Deskripsi:- Supplied with Go and No-Go gages together Standard ANSI/ASME B1.2- Supplied with manufacturer inspection certificateatribut:
- Class: 3B
- VERMONT GAGE Threaded Ring GaugeDeskripsi:These threaded-shank drill bits meet National Aerospace Standards (NAS) 965 Type B standards for drill bits used in aircraft repair and production. They are made from high-speed steel and provide good flexibility and shock-absorption for drilling a range of materials.atribut:
- UNSPSC: 20121509
- Finish: Uncoated
- Gauge Design: Adjustable
- Hardness: RC 60-62
- Included Certification: Certificate of Accuracy with NIST Traceability
- Long Form Calibration Certificate: No
- Material: Tool Steel
- Tolerance Class: X
- VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa)Deskripsi:Straight pipe threaded plug gauges are used to check straight pipe threads like NPSM, NPSF, and BSPP travel types. Assemblies with one- or two-gauge members with a handle or an individual Go or No-Go gauge member are available.atribut:
- UNSPSC: 41111619
- Dimension Type: Inch
- Gauge Finish: Uncoated
- Gauge Material: Tool Steel
- Handle Color: Blue
- Handle Design: Double End
- Hardness: RC 60-62
- Included Certification: Certificate of Accuracy With NIST Traceability
- Thread Direction: Right Hand
- Tolerance Class: X
- OSG Steel Plug GaugeDeskripsi:Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
- Mitutoyo Thread Pitch Gages (Pengukur Ulir)Deskripsi:The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
- VERMONT GAGE Go (Plus) Pin Gauge Set & Libraries (Set Alat Ukur Pin)Deskripsi:Go or Plus pin (or plug) gauge sets contain a large number of Go (Plus) pin gauges in a sturdy case, each with a marked slot in an insert. Each pin is a 2"-long rod of tool steel with a black oxide coating that that shows signs of wear so users know when the gauge may need to be replaced. These gauges offer mild resistance and wear-recognition, with a surface finish of 10 microinches or better.atribut:
- UNSPSC: 41111618
- Finish: Black Oxide
- Gauge Type: Go (Plus)
- Hardness: RC 60/65
- Included Certification: Certificate of Accuracy
- Long Form Calibration Certificate: No
- Material: Tool Steel
- Overall Length (inch): 2
- Standards: ISO 17025:2005
- Surface Finish: Uncoated
- Tolerance (inch): 0.0002
- Tolerance Class: ZZ
- Insize Threaded Plug Gauge 4131 Series (Alat Pengukur Ulir)atribut:
- Handle Color: Black
- Thread Direction: Right Hand
- Dimension Type: Inch
- Gauge Type: Go/No-Go (Plus/Minus)
- Thread Class: 2B
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- Insize American Standard Thread Plug Gage 2B (Thread Plug Gauge ANSI)Deskripsi:- Supplied with Go and No-Go gages together Standard ANSI/ASME B1.2- Supplied with manufacturer inspection certificateatribut:
- Class: 2B
- Size (UN): 15/16-12
- Jarvis Knife Butcher (Pisau Daging / Jagal)atribut:
- Blade Material: Jarvis Stainless Steel
- Kennedy Go & No Go Screw Plug GaugeDeskripsi:Made from the finest quality steel and thoroughly hardened, stabilised and thread ground under strict quality control procedures, ensuring a high quality product and optimum wear life.atribut:
- Type: Double Ended - Go & No Go
- Additional Features: Made from the finest quality steel
- Thread Type: Coarse
- Material: Steel
- VERMONT GAGE No-Go (Minus) Pin Gauge Set & Libraries (Set Alat Ukur Pin)Deskripsi:No-Go or Minus pin (or plug) gauge sets contain a large number of No-Go (Minus) pin gauges in a sturdy case, each with a marked slot in an insert. Each pin is a 2"-long rod of tool steel with a black oxide coating that shows signs of wear so users know when the gauge may need to be replaced. These pin gauges offer mild resistance features and wear-recognition, with a surface finish of 10 microinches or better.atribut:
- UNSPSC: 41111618
- Gauge Type: No-Go (Minus)
- Hardness: RC 60/65
- Included Certification: Certificate of Accuracy
- Long Form Calibration Certificate: No
- Material: Tool Steel
- Overall Length (inch): 2
- Standards: ISO 17025:2005
- Surface Finish: Uncoated
- Tolerance (inch): 0.0002
- Tolerance Class: ZZ
- Yamawa Tap for Pipe Taper Thread (Rc) (Mata Tap)atribut:
- Grade: 2
- Female Screw Type: Rc, PT
- Material: High speed tool steel (HSS)
- Number of Chamfered Threads: 2.5 pitchs
- Number of Flutes: 4
- Screw Type: Rc
- Standard: RC
- Tap Grade: Second grade
- Tap Type: Straight groove tap
- Yamaha Cover Handlebar Upper 1 (Penutup Stang)atribut:
- Part Code: 51S-F6143-00-P6
- Compatible for: MIO New
- Insize Plain Plug Gages (Blok Ukur)Deskripsi:- Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
Daftar Harga thread gauge go no go Terbaru October 2026
| VERMONT GAGE Threaded Plug Gauge (Gauge Ulir) | Rp1.599.900 |
| Insize Thread Plug Gage 6G (Thread Plug Gauge ISO) | Rp1.099.900 |
| Insize American Standard Thread Plug Gage 3B (Thread Plug Gauge ANSI) | Rp2.299.900 |
| VERMONT GAGE Threaded Ring Gauge | Rp4.999.900 |
| VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa) | Rp4.599.900 |
| OSG Steel Plug Gauge | Rp2.799.900 |
| Mitutoyo Thread Pitch Gages (Pengukur Ulir) | Rp429.900 |
| VERMONT GAGE Go (Plus) Pin Gauge Set & Libraries (Set Alat Ukur Pin) | Rp3.799.900 |
| Insize Threaded Plug Gauge 4131 Series (Alat Pengukur Ulir) | Rp1.199.900 |
| Insize American Standard Thread Plug Gage 2B (Thread Plug Gauge ANSI) | Rp3.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/c1P109392433-1.jpg)
/klP110062741-1.jpg)
/n0P110064828-1.jpg)

%20Khusus%20Lain/VERMONT%20GAGE%20Threaded%20Pipe%20Plug%20Gauge%20(Gauge%20Plug%20Drat%20Pipa)/auP109392390-1.jpg)

/1uP106106066-2.jpg)
%20Pin%20Gauge%20Set%20%26%20Libraries%20(Set%20Alat%20Ukur%20Pin)/9cP109392336-1.jpg)
/4gP105918160-1.jpg)
/m8P110064800-1.jpg)
/p9P111274909-1.jpg)

%20Pin%20Gauge%20Set%20%26%20Libraries%20(Set%20Alat%20Ukur%20Pin)/9uP109392354-1.jpg)
%20(Mata%20Tap)/i5P102807653-3.jpg)
/mcP106773804-2.jpg)
/8qP106685314-3.jpg)
%20PO%20(Mata%20Tap%20Spiral)/8kP102806308-3.jpg)
/f5P106623545-1.jpg)
/7eP109538266-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)