VERMONT GAGE No-Go (Minus) Pin Gauge Set & Libraries (Set Alat Ukur Pin)

Sebelum PPN:
Rp3.799.900 - Rp13.999.900
Spesifikasi
UNSPSC41111618
Gauge TypeNo-Go (Minus)
HardnessRC 60/65
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateNo
MaterialTool Steel
Overall Length (inch)2
StandardsISO 17025:2005
Surface FinishUncoated
Tolerance (inch)0.0002
Tolerance ClassZZ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No-Go or Minus pin (or plug) gauge sets contain a large number of No-Go (Minus) pin gauges in a sturdy case, each with a marked slot in an insert. Each pin is a 2"-long rod of tool steel with a black oxide coating that shows signs of wear so users know when the gauge may need to be replaced. These pin gauges offer mild resistance features and wear-recognition, with a surface finish of 10 microinches or better.
Feature
Black Oxide-Coated Pin Gauge Set Material Tool Steel Finish Black Oxide Diameter Increment 0.001 in Diameter Range 0.0060 in to 0.0600 in Gauge Type No-Go (Minus) Number of Gauges 55 Overall Length 2 in Surface Finish Uncoated Tolerance 0.0002 in Tolerance Class ZZ Hardness RC 60/65 Included Certification Certificate of Accuracy Long Form Calibration Certificate No Standards ISO 17025 2005 Dimension Type Inch

Ulasan Produk

Tidak ada ulasan