Beli thk indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tong Tji Teh Celup
    Rating:
    98% of 100
    (37)
    Mulai

    Rp11.900

  2. ELECOM Conversion Adapter Outlet Plug C Type for Overseas Power Supply
    Mulai

    Rp76.900

    ELECOM Conversion Adapter Outlet Plug C Type for Overseas Power Supply
    Deskripsi:
    Travel goods "Concierjet" series that support the needs of business travelers and travelers in detail. A conversion plug that uses a double safety design that can convert overseas C-type outlets to Japanese shapes. The "Concierjet" series that provides detailed support for the needs of business travelers and travelers. It is a conversion plug that adopts a double safety design that can convert overseas outlets to Japanese shapes. C type conversion plug that can be used in Italy, Indonesia, Switzerland, etc. The outlet is designed based on the Japanese Electrical Appliance and Material Safety Law. Prevents poor contact and prevents heat generation and ignition. Flame-retardant urea resin with excellent heat resistance is used for the product body. It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fire. It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
    atribut:
    • Material: Body (integrated with outlet): urea resin, plug: urea resin
    • Color: White
    • Standard: Electrical Appliance and Material Safety Law: PSE compliant
    • Rating: 250V - 6A
    • Outer Dimensions (WxDxH) (mm): 32.5x14.6x31.0 (excluding plug part)
    • Outlet: 1 mouth
    • Outlet Shape: A type (2 pins)
    • Plug: C type
    • Target Area: Indonesia, Italy, Switzerland, etc.
  3. ELECOM Travel Plug Adapter C-Type for Japan
    Mulai

    Rp69.900

    ELECOM Travel Plug Adapter C-Type for Japan
    Deskripsi:
    An adapter that can convert C-type outlet plugs used in Indonesia, Italy, Switzerland, etc. into outlet plugs shaped for Japan. It is a conversion plug that adopts a safety design for using an outlet plug with an overseas shape in Japan. C type conversion plug for people from China, Indonesia, Vietnam, Philippines, Italy, etc. The flag of the main country or region where the plug is used is displayed on the package, making it easy for the customer to choose which plug is applicable. We have adopted a multilingual package to make it easy for customers from overseas to understand. Flame-retardant urea resin with excellent heat resistance is used for the product body. It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fires. It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
    atribut:
    • Material: Body (integrated outlet): Urea resin
    • Color: White
    • Standard: Electrical Appliance and Material Safety Law: PSE compliant
    • Rated Voltage (V): 250
    • AS ONE Part Number: 64-3949-52
    • Main Unit Dimensions (WxDxH) (mm): 38.0x18.0x27.8 (excluding plug part)
    • Number of Outlets: 1
    • Outlet Shape: C type
    • Plug Shape: 2P
    • Rated Current (A): 6
  4. CKE Kipas Exhaust Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    CKE Kipas Exhaust Standar
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  5. Gulaku Gula Pasir Premium Putih
    Rating:
    99% of 100
    (60)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Premium Putih
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  6. Gulaku Gula Pasir Kuning
    Rating:
    100% of 100
    (45)
    Mulai

    Rp4.900

    Gulaku Gula Pasir Kuning
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  7. CKE Flexible Duct
    Mulai

    Rp159.900

    CKE Flexible Duct
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  8. OMRON Miniature Basic Switch V
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    OMRON Miniature Basic Switch V
    Deskripsi:
    Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
  9. Vessel Gun-Type Ionizer
    Mulai

    Rp229.900

    Vessel Gun-Type Ionizer
    Deskripsi:
    - Power Supply Adapter No.AD24-ITC- Standard Nozzle G-7SN(already installed)- Coupler Connection Nozzle G-7THN- Needle Electrode Replacement Screwdriver G-7DR
  10. YUTAKA Sarung Tangan Las
    Rating:
    100% of 100
    (6)
    Mulai

    Rp10.900

    YUTAKA Sarung Tangan Las
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
  11. Fuji Electric Compact Inverter Frenic-Mini C2 Series
    Mulai

    Rp4.399.900

    Fuji Electric Compact Inverter Frenic-Mini C2 Series
    Deskripsi:
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.
    atribut:
    • Protection Class: IP20 closed type, UL open type
    • Dimensions d (mm): 139
    • Dimension D1 (mm): 99
    • Power Supply: Single phase 100-120V
    • Dimension D2 (mm): 40
    • Allowable Fluctuation of Voltage: +10~-10%
    • Applicable Motor Capacity (kW): 0.75
    • Braking Torque: 100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
    • Cooling Method: Self-cooling
    • DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
    • Frequency Tolerance (Hz): +5~-5%
    • Output Rated Frequency (Hz): 50/60
    • Output overload current rating: 150% -1min of rated output current 200% -0.5s
    • Output voltage (V): 3-phase 200-240 (with AVR function)
    • Rated Input Current (A): (With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
    • Rated Output Capacity (kVA): 1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
    • Rated Output Current (A) : 4.2
    • Required Capacity for Input Power (kVA): (With DCR) 1.3
    • Tolerance for Instantaneous Voltage Drop of Input Power: Operation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.
  12. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (53)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  13. Torabika Kopi Instan Cappucino
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    Torabika Kopi Instan Cappucino
    atribut:
    • Size (g): 25
  14. Mitsubishi Electric Thermal Relay Ms-T Series
    Mulai

    Rp299.900

    Mitsubishi Electric Thermal Relay Ms-T Series
    atribut:
    • Auxiliary Contact: 1a1b
  15. FUJIGEN Parts
    Mulai

    Rp25.900

  16. Kapal Api Kopi Instan Special Mix
    Rating:
    100% of 100
    (21)
    Mulai

    Rp21.900

    Kapal Api Kopi Instan Special Mix
    Deskripsi:
    Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.
    atribut:
    • Size (g): 23
  17. US TAPE Oil Gauging Tap
    Mulai

    Rp449.900

    US TAPE Oil Gauging Tap
    Deskripsi:
    Wipers remove fluid and debris to prevent buildup on the measuring blade of oil gauge tape. Also known as line wipers, they slide their rollers along the blade to clean it as it winds back onto the tape spindle for storage. They attach at the base of the spindle above the handle.
  18. CKE Kipas Angin Dinding Seri WF-ECO
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    CKE Kipas Angin Dinding Seri WF-ECO
    Deskripsi:
    Wall fan/ industrial wall fan/ kipas angin industri/ kipas angin dinding/ kipas angin tembok CKE memiliki diameter kipas 18 inchi yang cukup besar untuk ditempatkan pada gudang, pabrik, ataupun tempat luas lainnya. Kipas angin ini menggunakan daya 120 watt yang hemat energi serta mampu memberikan kesejukan di seluruh ruangan dengan tiupan angin yang kencang.
    atribut:
    • Voltage (V): 220
  19. Philips Blender
    Mulai

    Rp419.900

    Philips Blender
    Deskripsi:
    Membuat minuman apapun menjadi lebih mudah dan menyegarkan dengan menggunakan Philips HR2221/00 – Blender Plastik 2 Liter 350 Watt Lavender. Terdapat pisau yang terbuat dari bahan stainless steel membuat bahan makanan apapun menjadi lebih cepat diproses. Anda dapat membuat beraneka ragam minuman bersama keluarga dengan jumlah yang sangat banyak.Kapasitas : 2 Liter 2 Tahun
Daftar Harga thk indonesia Terbaru April 2026
Tong Tji Teh CelupRp11.900
ELECOM Conversion Adapter Outlet Plug C Type for Overseas Power SupplyRp76.900
ELECOM Travel Plug Adapter C-Type for JapanRp69.900
CKE Kipas Exhaust StandarRp349.900
Gulaku Gula Pasir Premium PutihRp4.900
Gulaku Gula Pasir KuningRp4.900
CKE Flexible DuctRp159.900
OMRON Miniature Basic Switch VRp39.900
Vessel Gun-Type IonizerRp229.900
YUTAKA Sarung Tangan LasRp10.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)