THK Rod End PHS Type (Right Screw Type)

Sebelum PPN:
Rp2.399.900
Spesifikasi
TypeWith female thread type
Dimension SM30x2mm
JIS ClassJIS class 2
B1 (Width)37mm
Dimension B25mm
Dimension D (mm)30
Dimension L145mm
Dimension L1110mm
Dimension L215mm
Dimension S1M30x2mm
Dimension W41mm
Dimensions D(ɸmm)70mm
Dimensions c0.8mm
Dimensions d134.8mm
Dimention D140φmm
Dimention D250φ mm
MaterialHolder: S35C (colored chromate treatment). Spherical inner ring: SUJ 2 HRC 58 or more (hard chromium plating treatment). Bush: special copper alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high rigidity and excellent wear resistance and corrosion resistance because it is a structure that inserts a familiar special alloy between a colored chromate-treated steel holder and a hard chromium plated spherical inner ring. You can grease from the grease nipple to the appropriate sliding surface.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait