Beli thermometer infrared body di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATO (Label) Infrared Thermometer
    Mulai

    Rp8.999.900

    SATO (Label) Infrared Thermometer
    Deskripsi:
    Usage:Measurement of the concentration, sugar degree
    atribut:
    • Specification: Distance : measurement range (D vs S) = 50:1
    • Material: Body: ABS resin
    • Weight (g): 280
    • Power: Stacked 9V battery (6F22) x1 This (included)
    • Temperature Display: (Min) 0.1 degC
    • Emissivity: 0.01-1.00
    • Dimensions (Width x Depth x Height)(mm): 51x166x200
    • Measurement Temperature Range (°C): -30-1550
  2. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  3. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  4. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  5. Shinwa Rules Radiation Thermometer with Laser Point Function
    15%
    Mulai

    Rp1.099.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  6. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  7. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  8. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  9. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp5.299.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  10. monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    27%
    Rating:
    80% of 100
    (3)
    Mulai

    Rp239.900

    monotaro Infrared Thermometer (Pengukur Suhu Inframerah)
    Deskripsi:
    While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.
    atribut:
    • Operating Temperature Range (°C): 0-60
    • Accessories: X2 pieces LR over 44 button-type battery
    • Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
    • Emissivity: 0.95 (fixed)
    • Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
    • Measurement Range (°C): -30-275
    • Operating Humidity Range: 10% RH over 95% RH (but without condensation)
    • Package Weight (g): 45
    • Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
  11. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  12. Custom IP54 Infrared Thermometer
    Mulai

    Rp2.399.900

    Custom IP54 Infrared Thermometer
    Deskripsi:
    -With laser point, backlight function and auto power off function.-With maximum, minimum, deviation (maximum and minimum temperature difference), average value display function.-PSC mark accredited product
    atribut:
    • Measuring Temperature Range: -60 to 550°C
    • Temperature Min Display: 0.1/1°C
    • Container protection class: IP54
    • Power Supply: AAA Dry Batteryx2 (Sold Separately)
    • Emissivity: 0.10 to 1.00 (0.01 step)
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
    • Width x Depth x Height: 43x117x144mm
  13. SK SATO Infrared Thermometer
    Mulai

    Rp3.399.900

    SK SATO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Measuring Temperature Range: -40 to 450°C
    • Temperature Min Display: 0.1/1°C
    • Emissivity: 0.95, 0.90, 0.85
    • Distance Versus Measurement Range Ratio (D vs. S): 10 vs. 1
    • Power Supply: 9V Manganese dry battery (006P)x1 (for monitor included)
    • Width x Depth x Height: 46x78x160mm
  14. KRISBOW Termometer Digital Mini
    Mulai

    Rp469.900

    KRISBOW Termometer Digital Mini
    atribut:
    • Dimensions (LxWxH) (mm): 188x64.5x24.5
    • Temperature Range (°C): -20 to 1000
  15. ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)
    Mulai

    Rp1.299.900

    ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)
    atribut:
    • Overall Length (mm): 273
    • Capacity (cc): 47
    • Cup Diameter (mm): 46
    • Height (mm): 61.5
    • Material: Brass
  16. IRTEK Infrared Thermometer
    Mulai

    Rp2.299.900

    IRTEK Infrared Thermometer
    atribut:
    • Measurement Range (°C): -33 to 220
    • Distance: Spot 2.5 : 1
    • Emissivity: Adjustable 0.1 to 1
  17. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
Daftar Harga thermometer infrared body Terbaru October 2026
SATO (Label) Infrared ThermometerRp8.999.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
AND Infrared ThermometerRp1.999.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.099.900
TOTAL Infrared ThermometerRp739.900
Custom Infrared ThermometerRp1.499.900
TRUSCO Termometer InframerahRp1.299.900
RIDGID Micro Non-Contact Infrared ThermometerRp5.299.900
monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Rp239.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)