RS PRO Thermistor NTC (Sensor Suhu)

Sebelum PPN:
Rp219.900 - Rp6.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Temperature coefficient type: NTC, Thermal time constant: 10s, Resistance @ 25°C: 100kΩ, Tolerance: ±1%, Application: Compensation, Control, Measurement, Maximum rated power: 75mW, Length: 63.5mm, Dimension: 2.4 (dia.)mm, operating temperature Min: -80°C, RS Pro RT curve matching. Reliable RS brand RT curve (resistance-temperature) matched thermistor is small size, high quality and epoxy sealed type Precision equipment. This epoxy-coated, replaceable-chip thermistor provides accurate compatibility over a wide temperature range. This thermistor allows the circuit designer to standardize the circuit. This allows the thermistor to be easily replaced without recalibration, without having to individually tune the circuit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait