ABB Thermistor Motor Protection Relay

Sebelum PPN:
Rp2.699.900 - Rp4.099.900
Spesifikasi
Connecting Capacity (mm²)Flexible 1x0.5-2.5 , Flexible 2x0.5-1.5 , Rigid 1x0.5-4 , Rigid 2x0.5-2.5
Degree of ProtectionHousing IP50, Terminals IP20
Electrical Durability (cycle)AC-12 100000
Minimum Switching Capacity (V/mA)24/10
Mounting on DIN Rail (mm)TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715
Mounting Position1-6
Overvoltage CategoryIII
Pollution Degree3
Product Depth/Length (mm)103.7
Product Height (mm)85.6
Product Width (mm)22.5
Rated Impulse with Stand Voltage (kV)Output Circuit 1 / Output Circuit 2 4, Output Circuit 4
Rated Operational Current AC-12 (A)(230V) 4
Rated Operational Current AC-15 (A)(230V) 3
Rated Operational Current DC-12 (A)(24V) 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CM-MSS.12S Therm. motor protec. relay 1c/o, 24VAC/DC
The CM-MSS.12S belongs to the CM-MSS thermistor motor protection relay range. It operates with a rated control supply voltage of 24 V AC/DC and has a 1 c/o (SPDT) output with contacts rated at 250 V / 4 A. It features one sensor circuit to monitor PTC temperature sensors and works according to the closed-circuit principle. The relay will be reset automatically after the failure has been removed. A sealable transparent cover for protection against unauthorized changes is available as accessory. The device offers screw connection technology with double-chamber cage connection terminals.

Ulasan Produk

Tidak ada ulasan