Beli thermal label printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATO (Label) Thermal PrinterDeskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- Winstar (Office) Thermal LabelDeskripsi:Label Sticker Thermal with Gap PerforasiLebih Mudah DisobekNo Ribbonatribut:
- Material: Doff (not shiny)
- Type: Label Thermal (Direct Thermal)
- Line: 1 Line
- FUJITSU Direct Thermal PrinterDeskripsi:Receipt/Barcode Direct Thermal Printer with Auto-Cutter, AC Adaptor, Paper Divider and USB Cable
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- KASSEN Thermal Label Printeratribut:
- Interface: USB / Bluetooth
- Print Comand: CPCL / TSPL command
- Print Method: Direct Line Thermal
- Resolution (dpi): 203 (8dot/mm)
- Inner Code: Supported 11 types font size
- Charging Method (V/A): external charger DC 24/2
- Ef_x001F_ective Printing Width (mm): 80
- Media Sensor: Dual-media sensors: transmissive and re_x001E_ective
- Paper Thickness (mm): 0.06-0.30
- Print parameters: Support to download the Logo trademark
- Printing Speed (mm/s): 127
- Brother Direct Thermal Label PrinterDeskripsi:With 203dpi and print speeds up to 8ips, 4inch desktop network thermal printers affordably print barcode labels, tags, and receipts for SMB supply chain operations. Ideal for inventory, shipping, barcode, and shelf labeling, these precision-built barcode label printers deliver the right levels of performance, quality, and integration at an exceptional value. Experience fast spindle-less media loading, Windows compatibility, ZPL II, EPL2 and DPL emulations, intuitive design software, and Brother template mode. Now, you can easily and affordably produce the labels you need, with the reliability and support that only Brother delivers. Because powerful desktop printing doesn’t always come at a price.
- GOOJPRT Mini Thermal Label PrinterDeskripsi:Printer termal ini berfungsi untuk mencetak tanda bukti setelah proses transaksi yang biasa dilakukan di pasar swalayan, restoran, kafe dan beberapa tempat lainnya. Ditenagai dengan menggunakan baterai berkapasitas 1500 mAh yang dapat diisi ulang menggunakan kabel USB mikro.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x GOOJPRT Mini Portable Bluetooth Thermal Receipt Printer - MTP-31 x Kertas Gulung Termal1 x Kabel Mikro USB1 x Kepala Charger1 x CD Driver1 x Baterai 1500 mAh1 x Panduan Penggunaan
- Non Brand Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.
- Citizen Label PrinterDeskripsi:Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.atribut:
- Resolution (dpi): 203
- AVERY Direct Thermal Labelatribut:
- UNSPSC: 55121606
- Core Dia. (inch): 3
- For Print Method: Direct Thermal
- Label Color: White
- Printer Compatibility: Industrial Label Printer
- PANDA SCANNER Thermal Barcode Label StickerDeskripsi:For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printeratribut:
- Material: Thermal
- Core Size (inch): 1
- Gap Size (mm): 3
- Number of Line : 1
- KSATRIA Thermal Direct LabelDeskripsi:- Fitur Thermal Printing adalah sebuah opsi bagi seller yang ingin mencetak label pengiriman menggunakan Printer Thermal (sticker) dan berukuran A6, sehingga label pengiriman yang dicetak dari Seller Centre dapat langsung di tempel ke paket- Fitur ini adalah pilihan, jadi bagi seller yang tidak membutuhkan fungsi ini, seller tidak perlu mengakifkan opsi Thermal Printing- Perbedaan label pengiriman yang dicetak dalam mode thermal adalah akan tercetak dalam ukuran A6 dan desain yang sudah terstandarisasi (untuk semua jasa kirim)atribut:
- Type: Label Thermal
- Blueprint Label Stiker BarcodeDeskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- Brother Industrial Label PrinterDeskripsi:The Brother TD-2000 series commercial thermal printer is for labels, receipts, tags and barcodes which represent great value for many vertical market applications.atribut:
- Print Resolution (dpi): 203
- BRADY Thermal Transfer Printer Labels - 1 Inch Core (Printer Dot Matrix)atribut:
- Core Inside Diameter (inch): 1
- XPRINTER Printer Label ThermalDeskripsi:Spesifikasi Ringkas :- Bisa Cetak Barcode, QR Code, dll- Direct/Transfer Thermal, Bisa keduanya- Software Designer menggunakan Bartender Ultralite- Kapasitas Ribbon 300M, Lebar Max. 110mm , Core Ribbon 1"- Lebar Kertas Max. 108mm , Diameter 12.7 cm, Core Label hingga 3"- Koneksi : USB, Bluetoothatribut:
- Interface: USB + Bluetooth
- Color: Black
- Printing Speed (mm/s): 127
- Dimensions (mm): 299x235x198.3
- Media Type: Continuous, gap, black mark, fan-fold and punched hole 32-bit CPU 8MB Flash RAM, 8MB SDRAM (Upgradeable hingga 4GB)
- Output Power (V/A/W): DC 24, 2.5, 60
- Power Input (V/A/Hz): AC 110-240,1.8, 50-60
- Support: Windows, LINUX, MacOS
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
Daftar Harga thermal label printer Terbaru January 2026
| SATO (Label) Thermal Printer | Rp38.999.900 |
| Dymo Direct Thermal Label | Rp339.900 |
| Winstar (Office) Thermal Label | Rp449.900 |
| FUJITSU Direct Thermal Printer | Rp2.899.900 |
| TSC Printer Barcode Label Printer | Rp14.999.900 |
| KASSEN Thermal Label Printer | Rp719.900 |
| KASSEN Portable Data Terminal | Rp5.499.900 |
| Brother Direct Thermal Label Printer | Rp3.399.900 |
| GOOJPRT Mini Thermal Label Printer | Rp479.900 |
| Non Brand Direct Thermal Label | Rp159.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20Thermal%20Printer/ioP109195672-1.jpg)

%20Thermal%20Label/mhP110447809-1.jpg)














/P102037256-1.jpg)

%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)